Buy more than* S$200* and get FREE SHIPPING

Piercing plate small head D equal 6 (SUS410 / black) (packed item)

Nominal Designation of Screw
M4
Dimensions dk (mm)
6
Dimension h (mm)
1.7
Dimension d (mm)
4.2
Cross Hole Number
2
Material
SUS410
...see all>
Product Options
ADD TO CART
Dimensions d3 (mm) Length (mm) Dimensions y (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d3 (mm) Length (mm) Dimensions y (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.4 13 4.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(15pc) 1 4 x13 41732302 5.99 SGD
Shipped after 2018-01-23
3.4 19 4.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(12pc) 1 4 x19 41732327 5.99 SGD
Shipped after 2018-01-23
3.4 25 4.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 4 x25 41732336 5.99 SGD
Shipped after 2018-01-23
3.4 30 4.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(9pc) 1 4 x30 41732345 5.99 SGD
Shipped after 2018-01-23
3.4 40 4.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 4 x40 41732354 5.99 SGD
Shipped after 2018-01-23
3.4 35 4.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 4 x35 41732485 5.99 SGD
Shipped after 2018-01-23
3.4 13 4.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(13pc) 1 4 x13 41732451 5.99 SGD
Shipped after 2018-01-23
3.2 10 3.7 *[No return] You cannot return this product. For details, see FAQ. 1pack(15pc) 1 4 x10 41732293 5.99 SGD
Shipped after 2018-01-23
3.4 16 4.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(12pc) 1 4 x16 41732467 5.99 SGD
Shipped after 2018-01-23
3.4 25 4.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 4 x25 41732476 5.99 SGD
Shipped after 2018-01-24
3.4 16 4.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(13pc) 1 4 x16 41732311 5.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products