Buy more than* S$200* and get FREE SHIPPING

Pierce dish microcephaly D equal 6 particulars (SUS410) (pack product)

Nominal Designation of Screw
M4
Dimensions dk (mm)
6
Dimension h (mm)
1.7
Dimension d (mm)
4.2
Cross Hole Number
2
Material
SUS410
...see all>
Product Options
ADD TO CART
Dimensions y (mm) Dimensions d3 (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions y (mm) Dimensions d3 (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 3.4 13 1pack(15pc) 1 4 x13 41732503 4.99 SGD
In stock
3.7 3.2 10 1pack(17pc) 1 4 x10 41732494 4.99 SGD
In stock
4.5 3.4 19 1pack(13pc) 1 4 x19 41732521 4.99 SGD
In stock
4.5 3.4 30 1pack(10pc) 1 4 x30 41732546 4.99 SGD
In stock
4.5 3.4 16 1pack(13pc) 1 4 x16 41732512 4.99 SGD
In stock
4.5 3.4 25 1pack(10pc) 1 4 x25 41732537 4.99 SGD
In stock
4.5 3.4 35 1pack(9pc) 1 4 x35 41732555 5.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products