Buy more than* S$200* and get FREE SHIPPING

Rabukon (+) dish (SUS410) (pack product)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Designation of Screw
M4
Dimensions D (mm)
8
Dimension d (mm)
4.2
Drill Diameter
3.4
Dimensions L (mm)
25
Length (mm)
25
Material
SUS410
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pack(17pc) 1 4 x25 41739476 5.99 SGD
In stock
ADD TO CART

Related Products