Buy more than* S$200* and get FREE SHIPPING

Hex Screw Nut

Dimension dc (phi mm)
17
Dimension m (mm)
7.5
Dimension h (mm)
8.5
Dimensions C (mm)
(Min)1.5
Surface Processing
Zinc black
Dimension S (mm)
12
Pitch
1.25
Material
Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4PC) 1 M8 12x17 42109067 -
Discontinued
[x]
ADD TO CART

Related Products