Buy more than* S$200* and get FREE SHIPPING

Hex Nut

Dimension m (mm)
13
Surface Processing
Hoodie
Dimension S (mm)
24
Screw Type
Nut
Standard
One
Screw Designation Dimension
M16
Pitch
1.5
Material
Iron
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M16 P-1.5 42213166 4.70 SGD
In stock
ADD TO CART

Related Products