Buy more than* S$200* and get FREE SHIPPING

Strength classification 10.9 Hexagon bolt (iron / trivalent black) (packed item)

Screw Length b (mm)
25
Dimensions ds (mm)
10
Nominal Designation of Screw
M10
Dimension K(mm)
7
Dimension S (mm)
17
Pitch
1.5
Length (mm)
25
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 10 x25 42233037 5.74 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products