Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hex Bolt, Half Thread, Stainless Steel

3.90 (50)
...see all>
Product Options
ADD TO CART
Dimension Z (mm) Type Dimensions e (mm) Dimension S (mm) Dimension da(phimm) Dimension r (mm) Dimensions dk (mm) Nominal Designation of Screw Dimensions ds (phi mm) Head Shape Screw Length b (mm) Dimension l (mm) Dimension dk1(phimm) Screw Length (mm) Dimensions ds (mm) Pitch Dimensions da (mm) Length (mm) Dimension K(mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension Z (mm) Type Dimensions e (mm) Dimension S (mm) Dimension da(phimm) Dimension r (mm) Dimensions dk (mm) Nominal Designation of Screw Dimensions ds (phi mm) Head Shape Screw Length b (mm) Dimension l (mm) Dimension dk1(phimm) Screw Length (mm) Dimensions ds (mm) Pitch Dimensions da (mm) Length (mm) Dimension K(mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 2 - About 27.7 24 - Minimum 0.6 - M16 - - 44 - About 23 - 16 2 Minimum 17.7 200 10 Stainless   1PC 1 16x200 42257731 17.99 SGD
In stock
About 1.2 - About 15 13 - Minimum 0.4 - M8 - - 22 - About 12.6 - 8 1.25 Minimum 9.2 50 5.5 Stainless   1Pack(4PC) 1 8x50 42255692 4.99 SGD
In stock
About 1.2 - About 15 13 - Minimum 0.4 - M8 - - 22 - About 12.6 - 8 1.25 Minimum 9.2 40 5.5 Stainless   1Pack(4PC) 1 8x40 42255674 4.99 SGD
In stock
About 1.2 - About 15 13 - Minimum 0.4 - M8 - - 22 - About 12.6 - 8 1.25 Minimum 9.2 100 5.5 Stainless   1Pack(2PC) 1 8x100 42255796 4.99 SGD
In stock
About 1.5 - About 19.6 17 - Minimum 0.4 - M10 - - 14 - About 16.5 - 10 1.5 Minimum 11.2 100 7 Stainless   1Pack(2PC) 1 10x100 42256304 5.99 SGD
In stock
About 2 - About 21.9 19 - Minimum 0.6 - M12 - - 36 - About 18 - 12 1.75 Minimum 13.7 130 8 Stainless   1PC 1 12x130 42256873 4.99 SGD
In stock
About 1.5 - About 19.6 17 - Minimum 0.4 - M10 - - 30 - About 16.5 - 10 1.5 Minimum 11.2 90 7 Stainless   1Pack(2PC) 1 10x90 42256286 4.99 SGD
In stock
About 1.5 - About 19.6 17 - Minimum 0.4 - M10 - - 14 - About 16.5 - 10 1.5 Minimum 11.2 60 7 Stainless   1Pack(2PC) 1 10x60 42256225 4.99 SGD
In stock
About 1.2 - About 15 13 - Minimum 0.4 - M8 - - 22 - About 12.6 - 8 1.25 9.2 80 5.5 Stainless   1Pack(3PC) 1 8x80 42255753 4.99 SGD
In stock
About 1.2 - About 15 13 - Minimum 0.4 - M8 - - 22 - About 12.6 - 8 1.25 9.2 60 5.5 Stainless   1Pack(4PC) 1 8x60 42255717 4.99 SGD
In stock
About 1.2 - About 15 13 - Minimum 0.4 - M8 - - 22 - About 12.6 - 8 1.25 Minimum 9.2 30 5.5 Stainless   1Pack(5PC) 1 8x30 42255656 4.99 SGD
In stock
About 1.2 - About 15 13 - Minimum 0.4 - M8 - - 22 - About 12.6 - 8 1.25 Minimum 9.2 120 5.5 Stainless   1Pack(2PC) 1 8x120 42255832 5.99 SGD
In stock
About 1.2 - About 15 13 - Minimum 0.4 - M8 - - 22 - About 12.6 - 8 1.25 Minimum 9.2 115 5.5 Stainless   1Pack(2PC) 1 8x115 42255823 5.99 SGD
In stock
About 1.2 - About 15 13 - Minimum 0.4 - M8 - - 22 - About 12.6 - 8 1.25 Minimum 9.2 105 5.5 Stainless   1Pack(2PC) 1 8x105 42255805 4.99 SGD
In stock
About 1 - About 11.5 10 - Minimum 0.25 - M6 - - 18 - About 9.8 - 6 1 Minimum 6.8 90 4 Stainless   1Pack(3PC) 1 6x90 42255473 4.99 SGD
In stock
About 1 - About 11.5 10 - Minimum 0.25 - M6 - - 30 - About 9.8 - 6 1 Minimum 6.8 75 4 Stainless   1Pack(4PC) 1 6x75 42255446 4.99 SGD
In stock
About 1 - About 11.5 10 - Minimum 0.25 - M6 - - 18 - About 9.8 - 6 1 Minimum 6.8 65 4 Stainless   1Pack(4PC) 1 6x65 42255421 4.99 SGD
In stock
About 1 - About 11.5 10 - Minimum 0.25 - M6 - - 18 - About 9.8 - 6 1 Minimum 6.8 120 4 Stainless   1Pack(2PC) 1 6x120 42255534 4.99 SGD
In stock
About 1 - About 11.5 10 - Minimum 0.25 - M6 - - 18 - About 9.8 - 6 1 Minimum 6.8 60 4 Stainless   1Pack(4PC) 1 6x60 42255412 4.99 SGD
In stock
About 1.5 - About 19.6 17 - Minimum 0.4 - M10 - - 32 - About 16.5 - 10 1.5 Minimum 11.2 150 7 Stainless   1PC 1 10x150 42256401 4.99 SGD
In stock
About 1.2 - About 15 13 - Minimum 0.4 - M8 - - 22 - About 12.6 - 8 1.25 9.2 70 5.5 Stainless   1Pack(3PC) 1 8x70 42255735 4.99 SGD
In stock
About 2 - About 27.7 24 - Minimum 0.6 - M16 - - 38 - About 23 - 16 2 Minimum 17.7 65 10 Stainless   1PC 1 16x65 42257467 4.99 SGD
In stock
About 4 - About 63.5 55 (min)39.4 (min)1 About 53 M36 36 - - - - 84 - 4 - 160 23 Stainless   1PC 1 M36x160 42791341 149.99 SGD
Shipped after 2018-05-01
About 3.5 - About 53.1 46 (min)33.4 (min)1 About 44 M30 30 - - - - 66 - 3.5 - 95 19 Stainless   1PC 1 M30x95 42791253 51.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 (min)22.4 (min)0.8 About 29 M20 20 - - - - 65 - 2.5 - 390 13 Stainless   1PC 1 M20x390 42791156 119.99 SGD
Shipped after 2018-05-02
About 2.5 - About 31.2 27 (min)20.2 (min)0.6 About 26 M18 18 - - - - 61 - 2.5 - 230 12 Stainless   1PC 1 M18x230 42791104 59.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 330 5.5 Stainless   1PC 1 8x330 42256094 15.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 250 5.5 Stainless   1PC 1 8x250 42256015 11.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 28 - About 12.6 - 8 1.25 - 160 5.5 Stainless   1PC 1 8x160 42255911 6.99 SGD
In stock
About 1 - About 11.5 10 - - - M6 - - - - About 9.8 - 6 1 - 105 4 Stainless   1Pack(2PC) 1 6x105 42255507 5.99 SGD
In stock
About 4 - About 63.5 55 - - - M36 - - 86 - About 53 - 36 4 - 170 23 Stainless   1PC 1 36x170 42259357 159.99 SGD
Shipped after 2018-05-01
About 3.5 - About 57.7 50 - - - M33 - - 78 - About 48 - 33 3.5 - 160 21 Stainless   1PC 1 33x160 42259323 219.99 SGD
Shipped after 2018-05-01
About 3.5 - About 57.7 50 - - - M33 - - 78 - About 48 - 33 3.5 - 150 21 Stainless   1PC 1 33x150 42259314 209.99 SGD
Shipped after 2018-05-01
About 3.5 - About 53.1 46 - - - M30 - - 72 - About 44 - 30 3.5 - 160 19 Stainless   1PC 1 30x160 42259244 85.99 SGD
Shipped after 2018-05-01
About 3 - About 47.3 41 - - - M27 - - 60 - About 39 - 27 3 - 90 17 Stainless   1PC 1 27x90 42259052 46.99 SGD
Shipped after 2018-05-01
About 3 - About 47.3 41 - - - M27 - - 60 - About 39 - 27 3 - 75 17 Stainless   1PC 1 27x75 42259034 43.99 SGD
Shipped after 2018-05-01
About 3 - About 47.3 41 - - - M27 - - 60 - About 39 - 27 3 - 70 17 Stainless   1PC 1 27x70 42259025 40.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 - - - M24 - - 54 - About 34 - 24 3 - 105 15 Stainless   1PC 1 24x105 42258937 31.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 56 - About 31 - 22 2.5 - 200 14 Stainless   1PC 1 22x200 42258806 31.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 56 - About 31 - 22 2.5 - 180 14 Stainless   1PC 1 22x180 42258781 29.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 50 - About 31 - 22 2.5 - 105 14 Stainless   1PC 1 22x105 42258666 23.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 65 - About 29 - 20 2.5 - 370 13 Stainless   1PC 1 20x370 42258526 109.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 65 - About 29 - 20 2.5 - 300 13 Stainless   1PC 1 20x300 42258474 81.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 65 - About 29 - 20 2.5 - 280 13 Stainless   1PC 1 20x280 42258465 78.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 52 - About 29 - 20 2.5 - 170 13 Stainless   1PC 1 20x170 42258343 19.99 SGD
Shipped after 2018-05-01
About 2.5 - About 31.2 27 - - - M18 - - 42 - About 26 - 18 2.5 - 60 12 Stainless   1PC 1 18x60 42257932 10.99 SGD
In stock
About 2.5 - About 31.2 27 - - - M18 - - 48 - About 26 - 18 2.5 - 200 12 Stainless   1PC 1 18x200 42258115 61.99 SGD
Shipped after 2018-05-01
About 2.5 - About 31.2 27 - - - M18 - - 48 - About 26 - 18 2.5 - 190 12 Stainless   1PC 1 18x190 42258106 58.99 SGD
Shipped after 2018-05-01
About 2.5 - About 31.2 27 - - - M18 - - 48 - About 26 - 18 2.5 - 150 12 Stainless   1PC 1 18x150 42258063 33.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 380 10 Stainless   1PC 1 16x380 42257905 68.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 330 10 Stainless   1PC 1 16x330 42257862 58.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 300 10 Stainless   1PC 1 16x300 42257835 61.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 220 10 Stainless   1PC 1 16x220 42257756 31.99 SGD
Shipped after 2018-05-01
About 2 - About 25.4 22 - - - M14 - - 34 - About 21 - 14 2 - 75 9 Stainless   1PC 1 14x75 42257284 5.99 SGD
In stock
About 2 - About 25.4 22 - - - M14 - - 34 - About 21 - 14 2 - 125 9 Stainless   1PC 1 14x125 42257372 20.99 SGD
Shipped after 2018-05-01
About 2 - About 25.4 22 - - - M14 - - 34 - About 21 - 14 2 - 110 9 Stainless   1PC 1 14x110 42257354 16.99 SGD
Shipped after 2018-05-01
About 2 - About 25.4 22 - - - M14 - - 34 - About 21 - 14 2 - 105 9 Stainless   1PC 1 14x105 42257345 18.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 30 - About 18 - 12 1.75 - 85 8 Stainless   1PC 1 12x85 42256785 4.99 SGD
In stock
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 300 8 Stainless   1PC 1 12x300 42257101 26.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 36 - About 18 - 12 1.75 - 210 8 Stainless   1PC 1 12x210 42257013 15.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 36 - About 18 - 12 1.75 - 160 8 Stainless   1PC 1 12x160 42256934 12.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 30 - About 18 - 12 1.75 - 125 8 Stainless   1PC 1 12x125 42256864 4.99 SGD
In stock
About 2 - About 21.9 19 - - - M12 - - 30 - About 18 - 12 1.75 - 115 8 Stainless   1PC 1 12x115 42256846 4.99 SGD
In stock
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 400 7 Stainless   1PC 1 10x400 42256681 52.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - 32 - About 16.5 - 10 1.5 - 210 7 Stainless   1PC 1 10x210 42256505 14.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - 32 - About 16.5 - 10 1.5 - 195 7 Stainless   1PC 1 10x195 42256487 16.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - 32 - About 16.5 - 10 1.5 - 180 7 Stainless   1PC 1 10x180 42256453 5.99 SGD
In stock
About 1.5 - About 19.6 17 - - - M10 - - - - About 16.5 - 10 1.5 - 125 7 Stainless   1PC 1 10x125 42256356 4.99 SGD
In stock
About 1.5 - About 19.6 17 - - - M10 - - - - About 16.5 - 10 1.5 11.2 115 7 Stainless   1PC 1 10x115 42256331 4.99 SGD
In stock
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 350 5.5 Stainless   1PC 1 8x350 42256112 16.99 SGD
Shipped after 2018-05-01
About 1 - About 11.5 10 - - - M6 - - 24 - About 9.8 - 6 1 - 170 4 Stainless   1PC 1 6x170 42255613 4.99 SGD
In stock
About 4 - About 63.5 55 - - - M36 - - 78 - About 53 - 36 4 - 110 23 Stainless   1PC 1 36x110 42259341 109.99 SGD
Shipped after 2018-05-01
About 3.5 - About 53.1 46 - - - M30 - - 66 - About 44 - 30 3.5 - 90 19 Stainless   1PC 1 30x90 42259156 50.99 SGD
Shipped after 2018-05-01
About 3 - About 47.3 41 - - - M27 - - 60 - About 39 - 27 3 - 95 17 Stainless   1PC 1 27x95 42259061 48.99 SGD
Shipped after 2018-05-01
About 3 - About 47.3 41 - - - M27 - - 66 - About 39 - 27 3 - 130 17 Stainless   1PC 1 27x130 42259113 57.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 50 - About 31 - 22 2.5 - 55 14 Stainless   1PC 1 22x55 42258571 -
Discontinued
[x]
About 2.5 - About 37 32 - - - M22 - - 56 - About 31 - 22 2.5 - 145 14 Stainless   1PC 1 22x145 42258745 29.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 50 - About 31 - 22 2.5 - 125 14 Stainless   1PC 1 22x125 42258702 26.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 46 - About 29 - 20 2.5 - 95 13 Stainless   1PC 1 20x95 42258212 13.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 52 - About 29 - 20 2.5 - 180 13 Stainless   1PC 1 20x180 42258352 20.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 320 10 Stainless   1PC 1 16x320 42257853 56.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 38 - About 23 - 16 2 - 125 10 Stainless   1PC 1 16x125 42257582 9.99 SGD
Shipped after 2018-05-01
About 2 - About 25.4 22 - - - M14 - - 34 - About 21 - 14 2 - 70 9 Stainless   1PC 1 14x70 42257275 5.99 SGD
In stock
About 2 - About 25.4 22 - - - M14 - - 40 - About 21 - 14 2 - 140 9 Stainless   1PC 1 14x140 42257397 19.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 370 8 Stainless   1PC 1 12x370 42257171 33.99 SGD
Shipped after 2018-05-02
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 330 8 Stainless   1PC 1 12x330 42257135 29.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 220 8 Stainless   1PC 1 12x220 42257022 20.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 36 - About 18 - 12 1.75 - 175 8 Stainless   1PC 1 12x175 42256961 21.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 36 - About 18 - 12 1.75 - 165 8 Stainless   1PC 1 12x165 42256943 21.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 30 - About 18 - 12 1.75 - 110 8 Stainless   1PC 1 12x110 42256837 4.99 SGD
In stock
About 1.5 - About 19.6 17 - - - M10 - - - - About 16.5 - 10 1.5 - 55 7 Stainless   1Pack(3PC) 1 10x55 42256216 4.99 SGD
In stock
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 270 7 Stainless   1PC 1 10x270 42256566 16.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 250 7 Stainless   1PC 1 10x250 42256541 14.99 SGD
In stock
About 1.5 - About 19.6 17 - - - M10 - - 32 - About 16.5 - 10 1.5 - 190 7 Stainless   1PC 1 10x190 42256471 10.99 SGD
In stock
About 1.5 - About 19.6 17 - - - M10 - - 32 - About 16.5 - 10 1.5 - 145 7 Stainless   1PC 1 10x145 42256392 7.99 SGD
Shipped after 2018-05-11
About 4 - About 63.5 55 (min)39.4 (min)1 About 53 M36 36 - - - - 84 - 4 - 130 23 Stainless   1PC 1 M36x130 42791314 119.99 SGD
Shipped after 2018-05-01
About 3.5 - About 53.1 46 (min)33.4 (min)1 About 44 M30 30 - - - - 85 - 3.5 - 290 19 Stainless   1PC 1 M30x290 42791287 209.99 SGD
Shipped after 2018-05-01
About 3 - About 47.3 41 (min)30.4 (min)1 About 39 M27 27 - - - - 60 - 3 - 80 17 Stainless   1PC 1 M27x80 42791192 55.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 (min)24.4 (min)0.8 About 31 M22 22 - - - - 50 - 2.5 - 60 14 Stainless   1PC 1 M22x60 42791165 10.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 370 5.5 Stainless   1PC 1 8x370 42256137 17.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 320 5.5 Stainless   1PC 1 8x320 42256085 15.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 28 - About 12.6 - 8 1.25 - 170 5.5 Stainless   1PC 1 8x170 42255936 6.99 SGD
In stock
About 1.2 - About 15 13 - - - M8 - - 28 - About 12.6 - 8 1.25 - 135 5.5 Stainless   1Pack(2PC) 1 8x135 42255866 6.99 SGD
In stock
About 1 - About 11.5 10 - - - M6 - - 24 - About 9.8 - 6 1 - 150 4 Stainless   1Pack(2PC) 1 6x150 42255595 5.99 SGD
In stock
About 1 - About 11.5 10 - - - M6 - - 24 - About 9.8 - 6 1 - 140 4 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x140 42255577 6.99 SGD
Shipped after 2018-05-01
About 3.5 - About 57.7 50 - - - M33 - - 78 - About 48 - 33 3.5 - 140 21 Stainless   1PC 1 33x140 42259305 209.99 SGD
Shipped after 2018-05-01
About 3.5 - About 57.7 50 - - - M33 - - 78 - About 48 - 33 3.5 - 130 21 Stainless   1PC 1 33x130 42259296 179.99 SGD
Shipped after 2018-05-01
About 3.5 - About 57.7 50 - - - M33 - - 72 - About 48 - 33 3.5 - 110 21 Stainless   1PC 1 33x110 42259271 169.99 SGD
Shipped after 2018-05-01
About 3.5 - About 53.1 46 - - - M30 - - 72 - About 44 - 30 3.5 - 135 19 Stainless   1PC 1 30x135 42259217 63.99 SGD
Shipped after 2018-05-01
About 3 - About 47.3 41 - - - M27 - - 60 - About 39 - 27 3 - 125 17 Stainless   1PC 1 27x125 42259104 57.99 SGD
Shipped after 2018-05-02
About 3 - About 41.6 36 - - - M24 - - 54 - About 34 - 24 3 - 40 15 Stainless   1PC 1 24x40 42258824 22.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 - - - M24 - - 54 - About 34 - 24 3 - 110 15 Stainless   1PC 1 24x110 42258946 23.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 50 - About 31 - 22 2.5 - 90 14 Stainless   1PC 1 22x90 42258632 13.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 50 - About 31 - 22 2.5 - 85 14 Stainless   1PC 1 22x85 42258623 12.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 50 - About 31 - 22 2.5 - 70 14 Stainless   1PC 1 22x70 42258596 11.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 50 - About 31 - 22 2.5 - 65 14 Stainless   1PC 1 22x65 42258587 11.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 50 - About 31 - 22 2.5 - 50 14 Stainless   1PC 1 22x50 42258562 -
Discontinued
[x]
About 2.5 - About 34.6 30 - - - M20 - - 46 - About 29 - 20 2.5 - 85 13 Stainless   1PC 1 20x85 42258194 9.99 SGD
In stock
About 2.5 - About 34.6 30 - - - M20 - - 65 - About 29 - 20 2.5 - 230 13 Stainless   1PC 1 20x230 42258413 65.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 65 - About 29 - 20 2.5 - 220 13 Stainless   1PC 1 20x220 42258404 59.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 52 - About 29 - 20 2.5 - 140 13 Stainless   1PC 1 20x140 42258307 15.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 46 - About 29 - 20 2.5 - 110 13 Stainless   1PC 1 20x110 42258246 12.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 46 - About 29 - 20 2.5 - 100 13 Stainless   1PC 1 20x100 42258221 10.99 SGD
In stock
About 2.5 - About 31.2 27 - - - M18 - - 42 - About 26 - 18 2.5 - 80 12 Stainless   1PC 1 18x80 42257975 13.99 SGD
Shipped after 2018-05-01
About 2.5 - About 31.2 27 - - - M18 - - 48 - About 26 - 18 2.5 - 180 12 Stainless   1PC 1 18x180 42258097 56.99 SGD
Shipped after 2018-05-01
About 2.5 - About 31.2 27 - - - M18 - - 48 - About 26 - 18 2.5 - 140 12 Stainless   1PC 1 18x140 42258054 40.99 SGD
Shipped after 2018-05-01
About 2.5 - About 31.2 27 - - - M18 - - 48 - About 26 - 18 2.5 - 130 12 Stainless   1PC 1 18x130 42258045 31.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 270 10 Stainless   1PC 1 16x270 42257801 46.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 44 - About 23 - 16 2 - 190 10 Stainless   1PC 1 16x190 42257713 16.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 44 - About 23 - 16 2 - 140 10 Stainless   1PC 1 16x140 42257616 9.99 SGD
In stock
About 2 - About 27.7 24 - - - M16 - - 44 - About 23 - 16 2 - 135 10 Stainless   1PC 1 16x135 42257607 10.99 SGD
Shipped after 2018-05-01
About 2 - About 25.4 22 - - - M14 - - 40 - About 21 - 14 2 - 160 9 Stainless   1PC 1 14x160 42257415 -
Discontinued
[x]
About 2 - About 25.4 22 - - - M14 - - 40 - About 21 - 14 2 - 130 9 Stainless   1PC 1 14x130 42257381 23.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 320 8 Stainless   1PC 1 12x320 42257126 28.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 310 8 Stainless   1PC 1 12x310 42257117 38.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 290 8 Stainless   1PC 1 12x290 42257092 25.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 240 8 Stainless   1PC 1 12x240 42257047 21.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - - - About 16.5 - 10 1.5 - 70 7 Stainless   1Pack(2PC) 1 10x70 42256243 4.99 SGD
In stock
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 320 7 Stainless   1PC 1 10x320 42256611 20.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 290 7 Stainless   1PC 1 10x290 42256584 18.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 280 7 Stainless   1PC 1 10x280 42256575 28.99 SGD
Shipped after 2018-05-01
About 4 - About 63.5 55 (min)39.4 (min)1 About 53 M36 36 - - - - 84 - 4 - 140 23 Stainless   1PC 1 M36x140 42791323 129.99 SGD
Shipped after 2018-05-01
About 3.5 - About 53.1 46 (min)33.4 (min)1 About 44 M30 30 - - - - 66 - 3.5 - 80 19 Stainless   1PC 1 M30x80 42791244 46.99 SGD
Shipped after 2018-05-01
About 3 - About 47.3 41 (min)30.4 (min)1 About 39 M27 27 - - - - 66 - 3 - 150 17 Stainless   1PC 1 M27x150 42791235 69.99 SGD
Shipped after 2018-05-01
About 3 - About 47.3 41 (min)30.4 (min)1 About 39 M27 27 - - - - 60 - 3 - 105 17 Stainless   1PC 1 M27x105 42791201 50.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 (min)26.4 (min)0.8 About 34 M24 24 - - - - 54 - 3 - 60 15 Stainless   1PC 1 M24x60 42791174 26.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 (min)22.4 (min)0.8 About 29 M20 20 - - - - 65 - 2.5 - 340 13 Stainless   1PC 1 M20x340 42791122 93.99 SGD
Shipped after 2018-05-02
About 2.5 - About 34.6 30 (min)22.4 (min)0.8 About 29 M20 20 - - - - 65 - 2.5 - 290 13 Stainless   1PC 1 M20x290 42791113 79.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 (min)13.7 (min)0.6 About 18 M12 12 - - - - 36 - 1.75 - 195 8 Stainless   1PC 1 M12x195 42791077 23.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 (min)11.2 (min)0.4 About 16.5 M10 10 - - - - 45 - 1.5 - 390 7 Stainless   1PC 1 M10x390 42791061 25.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 400 5.5 Stainless   1PC 1 8x400 42256164 28.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 390 5.5 Stainless   1PC 1 8x390 42256155 18.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 340 5.5 Stainless   1PC 1 8x340 42256103 19.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 300 5.5 Stainless   1PC 1 8x300 42256067 13.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 230 5.5 Stainless   1PC 1 8x230 42255997 10.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 220 5.5 Stainless   1PC 1 8x220 42255981 10.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 28 - About 12.6 - 8 1.25 - 190 5.5 Stainless   1PC 1 8x190 42255954 8.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 28 - About 12.6 - 8 1.25 - 130 5.5 Stainless   1Pack(2PC) 1 8x130 42255857 5.99 SGD
In stock
About 1 - About 11.5 10 - - - M6 - - 24 - About 9.8 - 6 1 - 190 4 Stainless   1PC 1 6x190 42255631 6.99 SGD
In stock
About 3.5 - About 53.1 46 - - - M30 - - 66 - About 44 - 30 3.5 - 110 19 Stainless   1PC 1 30x110 42259183 56.99 SGD
Shipped after 2018-05-01
About 3.5 - About 53.1 46 - - - M30 - - 66 - About 44 - 30 3.5 - 105 19 Stainless   1PC 1 30x105 42259174 56.99 SGD
Shipped after 2018-05-01
About 3 - About 47.3 41 - - - M27 - - 60 - About 39 - 27 3 - 85 17 Stainless   1PC 1 27x85 42259043 46.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 - - - M24 - - 54 - About 34 - 24 3 - 90 15 Stainless   1PC 1 24x90 42258912 16.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 - - - M24 - - 60 - About 34 - 24 3 - 160 15 Stainless   1PC 1 24x160 42259016 53.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 - - - M24 - - 60 - About 34 - 24 3 - 150 15 Stainless   1PC 1 24x150 42259007 24.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 50 - About 31 - 22 2.5 - 95 14 Stainless   1PC 1 22x95 42258641 13.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 56 - About 31 - 22 2.5 - 150 14 Stainless   1PC 1 22x150 42258754 19.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 46 - About 29 - 20 2.5 - 65 13 Stainless   1PC 1 20x65 42258151 7.99 SGD
In stock
About 2.5 - About 34.6 30 - - - M20 - - 65 - About 29 - 20 2.5 - 270 13 Stainless   1PC 1 20x270 42258456 75.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 65 - About 29 - 20 2.5 - 260 13 Stainless   1PC 1 20x260 42258447 73.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 52 - About 29 - 20 2.5 - 160 13 Stainless   1PC 1 20x160 42258334 18.99 SGD
In stock
About 2.5 - About 34.6 30 - - - M20 - - 46 - About 29 - 20 2.5 - 115 13 Stainless   1PC 1 20x115 42258255 23.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 46 - About 29 - 20 2.5 - 105 13 Stainless   1PC 1 20x105 42258237 22.99 SGD
Shipped after 2018-05-01
About 2.5 - About 31.2 27 - - - M18 - - 42 - About 26 - 18 2.5 - 90 12 Stainless   1PC 1 18x90 42257993 14.99 SGD
Shipped after 2018-05-01
About 2.5 - About 31.2 27 - - - M18 - - 42 - About 26 - 18 2.5 - 75 12 Stainless   1PC 1 18x75 42257966 11.99 SGD
In stock
About 2.5 - About 31.2 27 - - - M18 - - 48 - About 26 - 18 2.5 - 170 12 Stainless   1PC 1 18x170 42258081 53.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 38 - About 23 - 16 2 - 45 10 Stainless   1PC 1 16x45 42257424 4.99 SGD
In stock
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 360 10 Stainless   1PC 1 16x360 42257896 64.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 44 - About 23 - 16 2 - 210 10 Stainless   1PC 1 16x210 42257747 30.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 44 - About 23 - 16 2 - 185 10 Stainless   1PC 1 16x185 42257704 22.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 44 - About 23 - 16 2 - 180 10 Stainless   1PC 1 16x180 42257695 16.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 38 - About 23 - 16 2 - 115 10 Stainless   1PC 1 16x115 42257564 8.99 SGD
Shipped after 2018-05-01
About 2 - About 25.4 22 - - - M14 - - 34 - About 21 - 14 2 - 85 9 Stainless   1PC 1 14x85 42257302 7.99 SGD
Shipped after 2018-05-01
About 2 - About 25.4 22 - - - M14 - - 34 - About 21 - 14 2 - 60 9 Stainless   1PC 1 14x60 42257257 4.99 SGD
In stock
About 2 - About 25.4 22 - - - M14 - - 34 - About 21 - 14 2 - 55 9 Stainless   1PC 1 14x55 42257241 4.99 SGD
In stock
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 400 8 Stainless   1PC 1 12x400 42257205 37.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 390 8 Stainless   1PC 1 12x390 42257196 35.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 380 8 Stainless   1PC 1 12x380 42257187 34.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 350 8 Stainless   1PC 1 12x350 42257153 31.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 260 8 Stainless   1PC 1 12x260 42257065 22.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 36 - About 18 - 12 1.75 - 140 8 Stainless   1PC 1 12x140 42256891 5.99 SGD
In stock
About 2 - About 21.9 19 - - - M12 - - 30 - About 18 - 12 1.75 - 105 8 Stainless   1PC 1 12x105 42256821 4.99 SGD
In stock
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 370 7 Stainless   1PC 1 10x370 42256663 24.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 340 7 Stainless   1PC 1 10x340 42256636 21.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 310 7 Stainless   1PC 1 10x310 42256602 19.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 220 7 Stainless   1PC 1 10x220 42256514 13.99 SGD
In stock
About 1.5 - About 19.6 17 - - - M10 - - 32 - About 16.5 - 10 1.5 - 200 7 Stainless   1PC 1 10x200 42256496 10.99 SGD
In stock
About 1.5 - About 19.6 17 - - - M10 - - 32 - About 16.5 - 10 1.5 - 155 7 Stainless   1PC 1 10x155 42256417 7.99 SGD
In stock
About 1.5 - About 19.6 17 - - - M10 - - - - About 16.5 - 10 1.5 - 110 7 Stainless   1PC 1 10x110 42256322 4.99 SGD
In stock
About 3 - About 47.3 41 (min)30.4 (min)1 About 39 M27 27 - - - - 60 - 3 - 115 17 Stainless   1PC 1 M27x115 42791217 53.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 (min)22.4 (min)0.8 About 29 M20 20 - - - - 65 - 2.5 - 360 13 Stainless   1PC 1 M20x360 42791131 109.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 360 5.5 Stainless   1PC 1 8x360 42256121 17.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 290 5.5 Stainless   1PC 1 8x290 42256051 13.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 280 5.5 Stainless   1PC 1 8x280 42256042 12.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 270 5.5 Stainless   1PC 1 8x270 42256033 12.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 240 5.5 Stainless   1PC 1 8x240 42256006 11.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 28 - About 12.6 - 8 1.25 - 210 5.5 Stainless   1PC 1 8x210 42255972 10.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 28 - About 12.6 - 8 1.25 - 180 5.5 Stainless   1PC 1 8x180 42255945 6.99 SGD
In stock
About 4 - About 63.5 55 - - - M36 - - 78 - About 53 - 36 4 - 100 23 Stainless   1PC 1 36x100 42259332 97.99 SGD
Shipped after 2018-05-01
About 3.5 - About 53.1 46 - - - M30 - - 66 - About 44 - 30 3.5 - 100 19 Stainless   1PC 1 30x100 42259165 52.99 SGD
Shipped after 2018-05-01
About 3 - About 47.3 41 - - - M27 - - 66 - About 39 - 27 3 - 160 17 Stainless   1PC 1 27x160 42259122 79.99 SGD
Shipped after 2018-05-01
About 3 - About 47.3 41 - - - M27 - - 60 - About 39 - 27 3 - 120 17 Stainless   1PC 1 27x120 42259095 53.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 - - - M24 - - 54 - About 34 - 24 3 - 65 15 Stainless   1PC 1 24x65 42258867 15.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 - - - M24 - - 54 - About 34 - 24 3 - 55 15 Stainless   1PC 1 24x55 42258851 -
Discontinued
[x]
About 3 - About 41.6 36 - - - M24 - - 54 - About 34 - 24 3 - 50 15 Stainless   1PC 1 24x50 42258842 25.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 - - - M24 - - 54 - About 34 - 24 3 - 45 15 Stainless   1PC 1 24x45 42258833 23.99 SGD
Shipped after 2018-05-02
About 3 - About 41.6 36 - - - M24 - - 54 - About 34 - 24 3 - 125 15 Stainless   1PC 1 24x125 42258973 33.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 - - - M24 - - 54 - About 34 - 24 3 - 120 15 Stainless   1PC 1 24x120 42258964 20.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 50 - About 31 - 22 2.5 - 80 14 Stainless   1PC 1 22x80 42258614 11.99 SGD
In stock
About 2.5 - About 37 32 - - - M22 - - 56 - About 31 - 22 2.5 - 170 14 Stainless   1PC 1 22x170 42258772 27.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 56 - About 31 - 22 2.5 - 140 14 Stainless   1PC 1 22x140 42258736 18.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 50 - About 31 - 22 2.5 - 115 14 Stainless   1PC 1 22x115 42258684 25.99 SGD
Shipped after 2018-05-02
About 2.5 - About 34.6 30 - - - M20 - - 46 - About 29 - 20 2.5 - 60 13 Stainless   1PC 1 20x60 42258142 8.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 65 - About 29 - 20 2.5 - 310 13 Stainless   1PC 1 20x310 42258483 83.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 52 - About 29 - 20 2.5 - 190 13 Stainless   1PC 1 20x190 42258377 21.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 52 - About 29 - 20 2.5 - 185 13 Stainless   1PC 1 20x185 42258361 24.99 SGD
Shipped after 2018-05-01
About 2.5 - About 31.2 27 - - - M18 - - 42 - About 26 - 18 2.5 - 85 12 Stainless   1PC 1 18x85 42257984 14.99 SGD
Shipped after 2018-05-01
About 2.5 - About 31.2 27 - - - M18 - - 42 - About 26 - 18 2.5 - 70 12 Stainless   1PC 1 18x70 42257957 12.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 310 10 Stainless   1PC 1 16x310 42257844 53.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 280 10 Stainless   1PC 1 16x280 42257817 48.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 230 10 Stainless   1PC 1 16x230 42257765 32.99 SGD
Shipped after 2018-05-01
About 2 - About 25.4 22 - - - M14 - - 34 - About 21 - 14 2 - 90 9 Stainless   1PC 1 14x90 42257311 6.99 SGD
In stock
About 2 - About 25.4 22 - - - M14 - - 34 - About 21 - 14 2 - 65 9 Stainless   1PC 1 14x65 42257266 4.99 SGD
In stock
About 2 - About 25.4 22 - - - M14 - - 34 - About 21 - 14 2 - 50 9 Stainless   1PC 1 14x50 42257232 4.99 SGD
In stock
About 2 - About 25.4 22 - - - M14 - - 34 - About 21 - 14 2 - 45 9 Stainless   1PC 1 14x45 42257223 5.99 SGD
Shipped after 2018-05-01
About 2 - About 25.4 22 - - - M14 - - 34 - About 21 - 14 2 - 120 9 Stainless   1PC 1 14x120 42257363 17.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 30 - About 18 - 12 1.75 - 65 8 Stainless   1Pack(2PC) 1 12x65 42256742 4.99 SGD
In stock
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 360 8 Stainless   1PC 1 12x360 42257162 32.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 280 8 Stainless   1PC 1 12x280 42257083 33.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 36 - About 18 - 12 1.75 - 190 8 Stainless   1PC 1 12x190 42256995 13.99 SGD
In stock
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 380 7 Stainless   1PC 1 10x380 42256672 24.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 360 7 Stainless   1PC 1 10x360 42256654 23.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 300 7 Stainless   1PC 1 10x300 42256593 18.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 240 7 Stainless   1PC 1 10x240 42256532 15.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 230 7 Stainless   1PC 1 10x230 42256523 15.99 SGD
Shipped after 2018-05-01
About 4 - About 63.5 55 (min)39.4 (min)1 About 53 M36 36 - - - - 78 - 4 - 90 23 Stainless   1PC 1 M36x90 42791296 91.99 SGD
Shipped after 2018-05-01
About 4 - About 63.5 55 (min)39.4 (min)1 About 53 M36 36 - - - - 84 - 4 - 150 23 Stainless   1PC 1 M36x150 42791332 149.99 SGD
Shipped after 2018-05-01
About 3.5 - About 53.1 46 (min)33.4 (min)1 About 44 M30 30 - - - - 66 - 3.5 - 125 19 Stainless   1PC 1 M30x125 42791271 62.99 SGD
Shipped after 2018-05-01
About 3 - About 47.3 41 (min)30.4 (min)1 About 39 M27 27 - - - - 66 - 3 - 140 17 Stainless   1PC 1 M27x140 42791226 60.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 (min)26.4 (min)0.8 About 34 M24 24 - - - - 60 - 3 - 145 15 Stainless   1PC 1 M24x145 42791183 37.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 (min)22.4 (min)0.8 About 29 M20 20 - - - - 65 - 2.5 - 380 13 Stainless   1PC 1 M20x380 42791147 109.99 SGD
Shipped after 2018-05-01
About 2 - About 25.4 22 (min)15.7 (min)0.6 About 21 M14 14 - - - - 40 - 2 - 145 9 Stainless   1PC 1 14x145 42791086 21.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 28 - About 12.6 - 8 1.25 - 165 5.5 Stainless   1PC 1 8x165 42255927 10.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 28 - About 12.6 - 8 1.25 9.2 145 5.5 Stainless   1PC 1 8x145 42255884 5.99 SGD
Shipped after 2018-05-01
About 1 - About 11.5 10 - - - M6 - - 24 - About 9.8 - 6 1 - 180 4 Stainless   1PC 1 6x180 42255622 7.99 SGD
Shipped after 2018-05-01
About 1 - About 11.5 10 - - - M6 - - 24 - About 9.8 - 6 1 - 160 4 Stainless   1PC 1 6x160 42255604 5.99 SGD
Shipped after 2018-05-01
About 1 - About 11.5 10 - - - M6 - - - - About 9.8 - 6 1 - 115 4 Stainless   1Pack(2PC) 1 6x115 42255525 5.99 SGD
In stock
About 3.5 - About 53.1 46 - - - M30 - - 66 - About 44 - 30 3.5 - 85 19 Stainless   1PC 1 30x85 42259147 50.99 SGD
Shipped after 2018-05-02
About 3.5 - About 53.1 46 - - - M30 - - 66 - About 44 - 30 3.5 - 75 19 Stainless   1PC 1 30x75 42259131 46.99 SGD
Shipped after 2018-05-01
About 3 - About 47.3 41 - - - M27 - - 60 - About 39 - 27 3 - 110 17 Stainless   1PC 1 27x110 42259086 51.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 - - - M24 - - 54 - About 34 - 24 3 - 80 15 Stainless   1PC 1 24x80 42258894 18.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 50 - About 31 - 22 2.5 - 40 14 Stainless   1PC 1 22x40 42258544 -
Discontinued
[x]
About 2.5 - About 37 32 - - - M22 - - 56 - About 31 - 22 2.5 - 190 14 Stainless   1PC 1 22x190 42258797 35.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 56 - About 31 - 22 2.5 - 160 14 Stainless   1PC 1 22x160 42258763 26.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 46 - About 29 - 20 2.5 - 90 13 Stainless   1PC 1 20x90 42258203 10.99 SGD
In stock
About 2.5 - About 34.6 30 - - - M20 - - 65 - About 29 - 20 2.5 - 330 13 Stainless   1PC 1 20x330 42258501 90.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 65 - About 29 - 20 2.5 - 320 13 Stainless   1PC 1 20x320 42258492 87.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 52 - About 29 - 20 2.5 - 145 13 Stainless   1PC 1 20x145 42258316 34.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 52 - About 29 - 20 2.5 - 130 13 Stainless   1PC 1 20x130 42258282 14.99 SGD
Shipped after 2018-05-01
About 2.5 - About 31.2 27 - - - M18 - - 42 - About 26 - 18 2.5 - 95 12 Stainless   1PC 1 18x95 42258002 25.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 38 - About 23 - 16 2 - 90 10 Stainless   1PC 1 16x90 42257512 6.99 SGD
In stock
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 390 10 Stainless   1PC 1 16x390 42257914 70.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 290 10 Stainless   1PC 1 16x290 42257826 49.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 260 10 Stainless   1PC 1 16x260 42257792 45.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 44 - About 23 - 16 2 - 175 10 Stainless   1PC 1 16x175 42257686 21.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 44 - About 23 - 16 2 - 170 10 Stainless   1PC 1 16x170 42257677 15.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 44 - About 23 - 16 2 - 165 10 Stainless   1PC 1 16x165 42257661 20.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 44 - About 23 - 16 2 - 155 10 Stainless   1PC 1 16x155 42257643 19.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 44 - About 23 - 16 2 - 130 10 Stainless   1PC 1 16x130 42257591 9.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 38 - About 23 - 16 2 - 105 10 Stainless   1PC 1 16x105 42257546 6.99 SGD
In stock
About 2 - About 21.9 19 - - - M12 - - 36 - About 18 - 12 1.75 - 185 8 Stainless   1PC 1 12x185 42256986 14.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 36 - About 18 - 12 1.75 - 180 8 Stainless   1PC 1 12x180 42256977 13.99 SGD
In stock
About 2 - About 21.9 19 - - - M12 - - 36 - About 18 - 12 1.75 - 170 8 Stainless   1PC 1 12x170 42256952 13.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 36 - About 18 - 12 1.75 - 155 8 Stainless   1PC 1 12x155 42256925 20.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 36 - About 18 - 12 1.75 - 145 8 Stainless   1PC 1 12x145 42256907 6.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 260 7 Stainless   1PC 1 10x260 42256557 15.99 SGD
In stock
About 1.5 - About 19.6 17 - - - M10 - - 32 - About 16.5 - 10 1.5 - 185 7 Stainless   1PC 1 10x185 42256462 16.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 380 5.5 Stainless   1PC 1 8x380 42256146 29.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 310 5.5 Stainless   1PC 1 8x310 42256076 14.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 41 - About 12.6 - 8 1.25 - 260 5.5 Stainless   1PC 1 8x260 42256024 11.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 28 - About 12.6 - 8 1.25 - 150 5.5 Stainless   1PC 1 8x150 42255893 4.99 SGD
In stock
About 1 - About 11.5 10 - - - M6 - - 24 - About 9.8 - 6 1 - 200 4 Stainless   1PC 1 6x200 42255647 6.99 SGD
In stock
About 1 - About 11.5 10 - - - M6 - - 24 - About 9.8 - 6 1 - 145 4 Stainless   1PC 1 6x145 42255586 5.99 SGD
Shipped after 2018-05-01
About 1 - About 11.5 10 - - - M6 - - 24 - About 9.8 - 6 1 - 135 4 Stainless   1PC 1 6x135 42255561 5.99 SGD
Shipped after 2018-05-01
About 1 - About 11.5 10 - - - M6 - - - - About 9.8 - 6 1 - 110 4 Stainless   1Pack(2PC) 1 6x110 42255516 4.99 SGD
In stock
About 3.5 - About 57.7 50 - - - M33 - - 72 - About 48 - 33 3.5 - 90 21 Stainless   1PC 1 33x90 42259253 129.99 SGD
Shipped after 2018-05-01
About 3.5 - About 57.7 50 - - - M33 - - 72 - About 48 - 33 3.5 - 120 21 Stainless   1PC 1 33x120 42259287 179.99 SGD
Shipped after 2018-05-01
About 3.5 - About 57.7 50 - - - M33 - - 72 - About 48 - 33 3.5 - 100 21 Stainless   1PC 1 33x100 42259262 139.99 SGD
Shipped after 2018-05-01
About 3.5 - About 53.1 46 - - - M30 - - 72 - About 44 - 30 3.5 - 140 19 Stainless   1PC 1 30x140 42259226 65.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 - - - M24 - - 54 - About 34 - 24 3 - 85 15 Stainless   1PC 1 24x85 42258903 16.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 - - - M24 - - 54 - About 34 - 24 3 - 75 15 Stainless   1PC 1 24x75 42258885 15.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 56 - About 31 - 22 2.5 - 130 14 Stainless   1PC 1 22x130 42258711 17.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 50 - About 31 - 22 2.5 - 100 14 Stainless   1PC 1 22x100 42258657 14.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 46 - About 29 - 20 2.5 - 70 13 Stainless   1PC 1 20x70 42258167 8.99 SGD
In stock
About 2.5 - About 34.6 30 - - - M20 - - 65 - About 29 - 20 2.5 - 240 13 Stainless   1PC 1 20x240 42258422 67.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 52 - About 29 - 20 2.5 - 210 13 Stainless   1PC 1 20x210 42258395 55.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 52 - About 29 - 20 2.5 - 200 13 Stainless   1PC 1 20x200 42258386 22.99 SGD
Shipped after 2018-05-01
About 2.5 - About 31.2 27 - - - M18 - - 42 - About 26 - 18 2.5 - 65 12 Stainless   1PC 1 18x65 42257941 11.99 SGD
Shipped after 2018-05-01
About 2.5 - About 31.2 27 - - - M18 - - 48 - About 26 - 18 2.5 - 160 12 Stainless   1PC 1 18x160 42258072 52.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 340 10 Stainless   1PC 1 16x340 42257871 60.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 44 - About 23 - 16 2 - 150 10 Stainless   1PC 1 16x150 42257634 10.99 SGD
In stock
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 230 8 Stainless   1PC 1 12x230 42257031 17.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - 32 - About 16.5 - 10 1.5 - 175 7 Stainless   1PC 1 10x175 42256444 9.99 SGD
In stock
About 1.5 - About 19.6 17 - - - M10 - - 32 - About 16.5 - 10 1.5 - 160 7 Stainless   1PC 1 10x160 42256426 8.99 SGD
In stock
About 4 - About 63.5 55 (min)39.4 (min)1 About 53 M36 36 - - - - 78 - 4 - 120 23 Stainless   1PC 1 M36x120 42791305 119.99 SGD
Shipped after 2018-05-01
About 3.5 - About 53.1 46 (min)33.4 (min)1 About 44 M30 30 - - - - 66 - 3.5 - 115 19 Stainless   1PC 1 M30x115 42791262 59.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 28 - About 12.6 - 8 1.25 - 155 5.5 Stainless   1PC 1 8x155 42255902 10.99 SGD
Shipped after 2018-05-01
About 1.2 - About 15 13 - - - M8 - - 22 - About 12.6 - 8 1.25 - 125 5.5 Stainless   1Pack(2PC) 1 8x125 42255841 5.99 SGD
In stock
About 1 - About 11.5 10 - - - M6 - - 24 - About 9.8 - 6 1 - 130 4 Stainless   1Pack(2PC) 1 6x130 42255552 4.99 SGD
In stock
About 3.5 - About 53.1 46 - - - M30 - - 72 - About 44 - 30 3.5 - 150 19 Stainless   1PC 1 30x150 42259235 76.99 SGD
Shipped after 2018-05-01
About 3.5 - About 53.1 46 - - - M30 - - 72 - About 44 - 30 3.5 - 130 19 Stainless   1PC 1 30x130 42259201 62.99 SGD
Shipped after 2018-05-01
About 3.5 - About 53.1 46 - - - M30 - - 66 - About 44 - 30 3.5 - 120 19 Stainless   1PC 1 30x120 42259192 59.99 SGD
Shipped after 2018-05-01
About 3 - About 47.3 41 - - - M27 - - 60 - About 39 - 27 3 - 100 17 Stainless   1PC 1 27x100 42259077 48.99 SGD
Shipped after 2018-05-02
About 3 - About 41.6 36 - - - M24 - - 54 - About 34 - 24 3 - 70 15 Stainless   1PC 1 24x70 42258876 14.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 - - - M24 - - 60 - About 34 - 24 3 - 140 15 Stainless   1PC 1 24x140 42258991 22.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 - - - M24 - - 60 - About 34 - 24 3 - 135 15 Stainless   1PC 1 24x135 42258982 35.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 - - - M24 - - 54 - About 34 - 24 3 - 115 15 Stainless   1PC 1 24x115 42258955 34.99 SGD
Shipped after 2018-05-01
About 3 - About 41.6 36 - - - M24 - - 54 - About 34 - 24 3 - 100 15 Stainless   1PC 1 24x100 42258921 17.99 SGD
In stock
About 2.5 - About 37 32 - - - M22 - - 50 - About 31 - 22 2.5 - 75 14 Stainless   1PC 1 22x75 42258605 15.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 50 - About 31 - 22 2.5 - 45 14 Stainless   1PC 1 22x45 42258553 17.99 SGD
Shipped after 2018-05-02
About 2.5 - About 37 32 - - - M22 - - 69 - About 31 - 22 2.5 - 300 14 Stainless   1PC 1 22x300 42258815 75.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 56 - About 31 - 22 2.5 - 135 14 Stainless   1PC 1 22x135 42258727 28.99 SGD
Shipped after 2018-05-01
About 2.5 - About 37 32 - - - M22 - - 50 - About 31 - 22 2.5 - 110 14 Stainless   1PC 1 22x110 42258675 15.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 46 - About 29 - 20 2.5 - 80 13 Stainless   1PC 1 20x80 42258185 8.99 SGD
In stock
About 2.5 - About 34.6 30 - - - M20 - - 46 - About 29 - 20 2.5 - 75 13 Stainless   1PC 1 20x75 42258176 8.99 SGD
In stock
About 2.5 - About 34.6 30 - - - M20 - - 46 - About 29 - 20 2.5 - 55 13 Stainless   1PC 1 20x55 42258133 6.99 SGD
In stock
About 2.5 - About 34.6 30 - - - M20 - - 46 - About 29 - 20 2.5 - 50 13 Stainless   1PC 1 20x50 42258124 8.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 65 - About 29 - 20 2.5 - 400 13 Stainless   1PC 1 20x400 42258535 119.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 65 - About 29 - 20 2.5 - 350 13 Stainless   1PC 1 20x350 42258517 96.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 65 - About 29 - 20 2.5 - 250 13 Stainless   1PC 1 20x250 42258431 69.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 52 - About 29 - 20 2.5 - 150 13 Stainless   1PC 1 20x150 42258325 16.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 52 - About 29 - 20 2.5 - 135 13 Stainless   1PC 1 20x135 42258291 31.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 46 - About 29 - 20 2.5 - 125 13 Stainless   1PC 1 20x125 42258273 25.99 SGD
Shipped after 2018-05-01
About 2.5 - About 34.6 30 - - - M20 - - 46 - About 29 - 20 2.5 - 120 13 Stainless   1PC 1 20x120 42258264 13.99 SGD
In stock
About 2.5 - About 31.2 27 - - - M18 - - 42 - About 26 - 18 2.5 - 120 12 Stainless   1PC 1 18x120 42258036 29.99 SGD
Shipped after 2018-05-01
About 2.5 - About 31.2 27 - - - M18 - - 42 - About 26 - 18 2.5 - 110 12 Stainless   1PC 1 18x110 42258027 26.99 SGD
Shipped after 2018-05-01
About 2.5 - About 31.2 27 - - - M18 - - 42 - About 26 - 18 2.5 - 100 12 Stainless   1PC 1 18x100 42258011 18.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 38 - About 23 - 16 2 - 95 10 Stainless   1PC 1 16x95 42257521 6.99 SGD
In stock
About 2 - About 27.7 24 - - - M16 - - 38 - About 23 - 16 2 - 85 10 Stainless   1PC 1 16x85 42257503 5.99 SGD
In stock
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 400 10 Stainless   1PC 1 16x400 42257923 79.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 350 10 Stainless   1PC 1 16x350 42257887 62.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 250 10 Stainless   1PC 1 16x250 42257783 35.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 57 - About 23 - 16 2 - 240 10 Stainless   1PC 1 16x240 42257774 34.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 44 - About 23 - 16 2 - 195 10 Stainless   1PC 1 16x195 42257722 22.99 SGD
Shipped after 2018-05-01
About 2 - About 27.7 24 - - - M16 - - 44 - About 23 - 16 2 - 145 10 Stainless   1PC 1 16x145 42257625 11.99 SGD
Shipped after 2018-05-01
About 2 - About 25.4 22 - - - M14 - - 34 - About 21 - 14 2 - 95 9 Stainless   1PC 1 14x95 42257327 8.99 SGD
Shipped after 2018-05-01
About 2 - About 25.4 22 - - - M14 - - 34 - About 21 - 14 2 - 80 9 Stainless   1PC 1 14x80 42257293 5.99 SGD
In stock
About 2 - About 25.4 22 - - - M14 - - 34 - About 21 - 14 2 - 40 9 Stainless   1PC 1 14x40 42257214 4.99 SGD
In stock
About 2 - About 25.4 22 - - - M14 - - 40 - About 21 - 14 2 - 150 9 Stainless   1PC 1 14x150 42257406 20.99 SGD
Shipped after 2018-05-01
About 2 - About 25.4 22 - - - M14 - - 34 - About 21 - 14 2 - 100 9 Stainless   1PC 1 14x100 42257336 6.99 SGD
In stock
About 2 - About 21.9 19 - - - M12 - - 30 - About 18 - 12 1.75 - 95 8 Stainless   1PC 1 12x95 42256803 4.99 SGD
In stock
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 340 8 Stainless   1PC 1 12x340 42257144 38.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 270 8 Stainless   1PC 1 12x270 42257074 23.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 49 - About 18 - 12 1.75 - 250 8 Stainless   1PC 1 12x250 42257056 18.99 SGD
Shipped after 2018-05-01
About 2 - About 21.9 19 - - - M12 - - 36 - About 18 - 12 1.75 - 200 8 Stainless   1PC 1 12x200 42257004 15.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - - - About 16.5 - 10 1.5 - 75 7 Stainless   1Pack(2PC) 1 10x75 42256252 4.99 SGD
In stock
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 350 7 Stainless   1PC 1 10x350 42256645 22.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - 45 - About 16.5 - 10 1.5 - 330 7 Stainless   1PC 1 10x330 42256627 21.99 SGD
Shipped after 2018-05-01
About 1.5 - About 19.6 17 - - - M10 - - 32 - About 16.5 - 10 1.5 - 135 7 Stainless   1PC 1 10x135 42256374 4.99 SGD
In stock
About 2 - About 21.9 19 - Minimum 0.6 - M12 - - 30 - About 18 - 12 1.75 Minimum 13.7 80 8 Stainless   1Pack(2PC) 1 12x80 42256776 6.99 SGD
In stock
About 2 - About 21.9 19 - Minimum 0.6 - M12 - - 30 - About 18 - 12 1.75 Minimum 13.7 75 8 Stainless   1Pack(2PC) 1 12x75 42256767 5.99 SGD
In stock
About 2 - About 21.9 19 - Minimum 0.6 - M12 - - 30 - About 18 - 12 1.75 Minimum 13.7 55 8 Stainless   1Pack(2PC) 1 12x55 42256724 4.99 SGD
In stock
About 2 - About 21.9 19 - Minimum 0.6 - M12 - - 36 - About 18 - 12 1.75 Minimum 13.7 150 8 Stainless   1PC 1 12x150 42256916 5.99 SGD
In stock
About 1.5 - About 19.6 17 - Minimum 0.4 - M10 - - 14 - About 16.5 - 10 1.5 11.2 80 7 Stainless   1Pack(2PC) 1 10x80 42256261 4.99 SGD
In stock
About 1.5 - About 19.6 17 - Minimum 0.4 - M10 - - 14 - About 16.5 - 10 1.5 Minimum 11.2 50 7 Stainless   1Pack(3PC) 1 10x50 42256207 4.99 SGD
In stock
About 1.5 - About 19.6 17 - Minimum 0.4 - M10 - - 32 - About 16.5 - 10 1.5 Minimum 11.2 170 7 Stainless   1PC 1 10x170 42256435 4.99 SGD
In stock
About 1 - About 11.5 10 - Minimum 0.25 - M6 - - 18 - About 9.8 - 6 1 Minimum 6.8 80 4 Stainless   1Pack(3PC) 1 6x80 42255455 4.99 SGD
In stock
About 1 - About 11.5 10 - Minimum0.25 - M6 - - 18 - About 9.8 - 6 1 Minimum6.8 55 4 Stainless   1Pack(4PC) 1 6x55 42255403 4.99 SGD
In stock
About 1 - About 11.5 10 - Minimum0.25 - M6 - - 18 - About 9.8 - 6 1 Minimum6.8 85 4 Stainless   1Pack(3PC) 1 6x85 42255464 4.99 SGD
In stock
About 1 - About 11.5 10 - Minimum0.25 - M6 - - 18 - About 9.8 - 6 1 Minimum6.8 95 4 Stainless   1Pack(3PC) 1 6x95 42255482 4.99 SGD
In stock
About 1 - About 11.5 10 - Minimum0.25 - M6 - - 18 - About 9.8 - 6 1 Minimum6.8 125 4 Stainless   1PC 1 6x125 42255543 4.99 SGD
In stock
About 1.2 - About 15 13 - Minimum0.4 - M8 - - 22 - About 12.6 - 8 1.25 Minimum9.2 55 5.5 Stainless   1Pack(4PC) 1 8x55 42255701 4.99 SGD
In stock
About 1.2 - About 15 13 - Minimum0.4 - M8 - - 22 - About 12.6 - 8 1.25 9.2 75 5.5 Stainless   1Pack(3PC) 1 8x75 42255744 4.99 SGD
In stock
About 1.2 - About 15 13 - Minimum0.4 - M8 - - 22 - About 12.6 - 8 1.25 Minimum9.2 95 5.5 Stainless   1Pack(2PC) 1 8x95 42255787 4.99 SGD
In stock
About 1.5 - About 19.6 17 - Minimum0.4 - M10 - - 14 - About 16.5 - 10 1.5 Minimum11.2 35 7 Stainless   1Pack(3PC) 1 10x35 42256173 4.99 SGD
In stock
About 1.5 - About 19.6 17 - Minimum0.4 - M10 - - 14 - About 16.5 - 10 1.5 Minimum11.2 45 7 Stainless   1Pack(3PC) 1 10x45 42256191 4.99 SGD
In stock
About 1.5 - About 19.6 17 - Minimum0.4 - M10 - - 14 - About 16.5 - 10 1.5 Minimum11.2 65 7 Stainless   1Pack(2PC) 1 10x65 42256234 4.99 SGD
In stock
About 1.5 - About 19.6 17 - Minimum0.4 - M10 - - 14 - About 16.5 - 10 1.5 Minimum11.2 85 7 Stainless   1Pack(2PC) 1 10x85 42256277 4.99 SGD
In stock
About 1.5 - About 19.6 17 - Minimum0.4 - M10 - - 14 - About 16.5 - 10 1.5 Minimum11.2 95 7 Stainless   1Pack(2PC) 1 10x95 42256295 5.99 SGD
In stock
About 1.5 - About 19.6 17 - Minimum0.4 - M10 - - 14 - About 16.5 - 10 1.5 Minimum11.2 105 7 Stainless   1PC 1 10x105 42256313 4.99 SGD
In stock
About 1.5 - About 19.6 17 - Minimum0.4 - M10 - - 32 - About 16.5 - 10 1.5 Minimum11.2 140 7 Stainless   1PC 1 10x140 42256383 4.99 SGD
In stock
About 2 - About 21.9 19 - Minimum0.6 - M12 - - 36 - About 18 - 12 1.75 Minimum13.7 135 8 Stainless   1PC 1 12x135 42256882 5.99 SGD
In stock
About 2 - About 27.7 24 - Minimum0.6 - M16 - - 38 - About 23 - 16 2 Minimum17.7 50 10 Stainless   1PC 1 16x50 42257433 4.99 SGD
In stock
About 2 - About 27.7 24 - Minimum0.6 - M16 - - 38 - About 23 - 16 2 Minimum17.7 80 10 Stainless   1PC 1 16x80 42257494 5.99 SGD
In stock
About 2 - About 27.7 24 - Minimum0.6 - M16 - - 38 - About 23 - 16 2 Minimum17.7 120 10 Stainless   1PC 1 16x120 42257573 8.99 SGD
In stock
About 2 - About 27.7 24 - Minimum0.6 - M16 - - 44 - About 23 - 16 2 Minimum17.7 160 10 Stainless   1PC 1 16x160 42257652 13.99 SGD
In stock
About 2.5 - About 37 32 - Minimum0.8 - M22 - - 50 - About 31 - 22 2.5 First24.4 120 14 Stainless   1PC 1 22x120 42258693 16.99 SGD
In stock
About 1 - About 11.5 10 - Minimum0.25 - M6 - - 18 - About 9.8 - 6 1 Minimum6.8 50 4 Stainless   1Pack(5PC) 1 6x50 42255394 4.99 SGD
In stock
About 1 - About 11.5 10 - Minimum0.25 - M6 - - 18 - About 9.8 - 6 1 Minimum6.8 70 4 Stainless   1Pack(4PC) 1 6x70 42255437 4.99 SGD
In stock
About 1 - About 11.5 10 - Minimum0.25 - M6 - - 18 - About 9.8 - 6 1 Minimum6.8 100 4 Stainless   1Pack(2PC) 1 6x100 42255491 4.99 SGD
In stock
About 1.2 - About 15 13 - Minimum0.4 - M8 - - 22 - About 12.6 - 8 1.25 Minimum9.2 35 5.5 Stainless   1Pack(4PC) 1 8x35 42255665 4.99 SGD
In stock
About 1.2 - About 15 13 - Minimum0.4 - M8 - - 22 - About 12.6 - 8 1.25 Minimum9.2 45 5.5 Stainless   1Pack(4PC) 1 8x45 42255683 4.99 SGD
In stock
About 1.2 - About 15 13 - Minimum0.4 - M8 - - 22 - About 12.6 - 8 1.25 9.2 65 5.5 Stainless   1Pack(4PC) 1 8x65 42255726 4.99 SGD
In stock
About 1.2 - About 15 13 - Minimum0.4 - M8 - - 22 - About 12.6 - 8 1.25 9.2 85 5.5 Stainless   1Pack(3PC) 1 8x85 42255762 4.99 SGD
In stock
About 1.2 - About 15 13 - Minimum0.4 - M8 - - 22 - About 12.6 - 8 1.25 9.2 90 5.5 Stainless   1Pack(3PC) 1 8x90 42255771 4.99 SGD
In stock
About 1.2 - About 15 13 - Minimum0.4 - M8 - - 22 - About 12.6 - 8 1.25 Minimum9.2 110 5.5 Stainless   1Pack(2PC) 1 8x110 42255814 4.99 SGD
In stock
About 1.2 - About 15 13 - Minimum0.4 - M8 - - 28 - About 12.6 - 8 1.25 Minimum9.2 140 5.5 Stainless   1Pack(2PC) 1 8x140 42255875 5.99 SGD
In stock
About 1.2 - About 15 13 - Minimum0.4 - M8 - - 28 - About 12.6 - 8 1.25 Minimum9.2 200 5.5 Stainless   1PC 1 8x200 42255963 7.99 SGD
In stock
About 1.5 - About 19.6 17 - Minimum0.4 - M10 - - 14 - About 16.5 - 10 1.5 Minimum11.2 40 7 Stainless   1Pack(3PC) 1 10x40 42256182 4.99 SGD
In stock
About 1.5 - About 19.6 17 - Minimum0.4 - M10 - - 14 - About 16.5 - 10 1.5 Minimum11.2 120 7 Stainless   1PC 1 10x120 42256347 4.99 SGD
In stock
About 1.5 - About 19.6 17 - Minimum0.4 - M10 - - 32 - About 16.5 - 10 1.5 Minimum11.2 130 7 Stainless   1PC 1 10x130 42256365 4.99 SGD
In stock
About 2 - About 21.9 19 - Minimum0.6 - M12 - - 30 - About 18 - 12 1.75 Minimum13.7 40 8 Stainless   1Pack(2PC) 1 12x40 42256697 4.99 SGD
In stock
About 2 - About 21.9 19 - Minimum0.6 - M12 - - 30 - About 18 - 12 1.75 Minimum13.7 45 8 Stainless   1Pack(2PC) 1 12x45 42256706 4.99 SGD
In stock
About 2 - About 21.9 19 - Minimum0.6 - M12 - - 30 - About 18 - 12 1.75 Minimum13.7 50 8 Stainless   1Pack(2PC) 1 12x50 42256715 4.99 SGD
In stock
About 2 - About 21.9 19 - Minimum0.6 - M12 - - 30 - About 18 - 12 1.75 Minimum13.7 60 8 Stainless   1Pack(2PC) 1 12x60 42256733 4.99 SGD
In stock
About 2 - About 21.9 19 - Minimum0.6 - M12 - - 30 - About 18 - 12 1.75 Minimum13.7 70 8 Stainless   1Pack(2PC) 1 12x70 42256751 5.99 SGD
In stock
About 2 - About 21.9 19 - Minimum0.6 - M12 - - 30 - About 18 - 12 1.75 Minimum13.7 90 8 Stainless   1PC 1 12x90 42256794 4.99 SGD
In stock
About 2 - About 21.9 19 - Minimum0.6 - M12 - - 30 - About 18 - 12 1.75 Minimum13.7 100 8 Stainless   1PC 1 12x100 42256812 4.99 SGD
In stock
About 2 - About 21.9 19 - Minimum0.6 - M12 - - 30 - About 18 - 12 1.75 Minimum13.7 120 8 Stainless   1PC 1 12x120 42256855 4.99 SGD
In stock
About 2 - About 27.7 24 - Minimum0.6 - M16 - - 38 - About 23 - 16 2 Minimum17.7 55 10 Stainless   1PC 1 16x55 42257442 4.99 SGD
In stock
About 2 - About 27.7 24 - Minimum0.6 - M16 - - 38 - About 23 - 16 2 Minimum17.7 60 10 Stainless   1PC 1 16x60 42257451 4.99 SGD
In stock
About 2 - About 27.7 24 - Minimum0.6 - M16 - - 38 - About 23 - 16 2 Minimum17.7 70 10 Stainless   1PC 1 16x70 42257476 4.99 SGD
In stock
About 2 - About 27.7 24 - Minimum0.6 - M16 - - 38 - About 23 - 16 2 Minimum17.7 75 10 Stainless   1PC 1 16x75 42257485 4.99 SGD
In stock
About 2 - About 27.7 24 - Minimum0.6 - M16 - - 38 - About 23 - 16 2 Minimum17.7 100 10 Stainless   1PC 1 16x100 42257537 6.99 SGD
In stock
About 2 - About 27.7 24 - Minimum0.6 - M16 - - 38 - About 23 - 16 2 Minimum17.7 110 10 Stainless   1PC 1 16x110 42257555 7.99 SGD
In stock
- Half the screw - - - - - M24 - hexagonal - 95 - - - - - 95 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M24 x95 23434784 16.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M24 - hexagonal - 130 - - - - - 130 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M24 x130 23434802 21.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M24 - hexagonal - 145 - - - - - 145 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M24 x145 23434818 38.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M24 - hexagonal - 200 - - - - - 200 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M24 x200 23434854 43.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M27 - hexagonal - 140 - - - - - 140 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M27 x140 23434863 60.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M30 - hexagonal - 170 - - - - - 170 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M30 x170 23434933 64.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M30 - hexagonal - 180 - - - - - 180 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M30 x180 23434942 58.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M24 - hexagonal - 180 - - - - - 180 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M24 x180 23434836 42.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M24 - hexagonal - 190 - - - - - 190 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M24 x190 23434845 43.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M30 - hexagonal - 80 - - - - - 80 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M30 x80 23434888 46.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M30 - hexagonal - 95 - - - - - 95 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M30 x95 23434897 52.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M30 - hexagonal - 95 - - - - - 95 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M30 x95 23434906 52.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M30 - hexagonal - 125 - - - - - 125 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M30 x125 23434924 63.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M14 - hexagonal - 115 - - - - - 115 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M14 x115 23434757 9.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M24 - hexagonal - 150 - - - - - 150 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M24 x150 23434827 22.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M27 - hexagonal - 150 - - - - - 150 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M27 x150 23434872 70.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M30 - hexagonal - 190 - - - - - 190 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M30 x190 23434958 58.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M30 - hexagonal - 200 - - - - - 200 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M30 x200 23434967 62.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - - - hexagonal - 165 - - - - - - - -   1pc 1 10 x165 22579278 7.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M14 - hexagonal - 135 - - - - - 135 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M14 x135 23434766 11.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M24 - hexagonal - 95 - - - - - 95 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M24 x95 23434775 16.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M24 - hexagonal - 130 - - - - - 130 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M24 x130 23434793 21.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M30 - hexagonal - 115 - - - - - 115 - stainless *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M30 x115 23434915 58.99 SGD
Shipped after 2018-05-02
- Half the screw - - - - - M6 - hexagonal - 250 - 30 - 1 - 250 - stainless   1pc 1 M6 x250 17747546 48.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M6 - hexagonal - 250 - 30 - 1 - 250 - stainless   1pack(3pc) 1 M6 x250 17747555 129.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M6 - hexagonal - 300 - 30 - 1 - 300 - stainless   1pc 1 M6 x300 17747564 48.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M6 - hexagonal - 300 - 30 - 1 - 300 - stainless   1pack(3pc) 1 M6 x300 17747573 129.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M6 - hexagonal - 350 - 30 - 1 - 350 - stainless   1pc 1 M6 x350 17747582 52.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M6 - hexagonal - 350 - 30 - 1 - 350 - stainless   1pack(3pc) 1 M6 x350 17747598 139.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M6 - hexagonal - 400 - 30 - 1 - 400 - stainless   1pc 1 M6 x400 17747607 52.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M6 - hexagonal - 400 - 30 - 1 - 400 - stainless   1pack(3pc) 1 M6 x400 17747616 139.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M6 - hexagonal - 450 - 30 - 1 - 450 - stainless   1pc 1 M6 x450 17747625 58.99 SGD
Shipped after 2018-05-09
- Half the screw - - - - - M6 - hexagonal - 450 - 30 - 1 - 450 - stainless   1pack(3pc) 1 M6 x450 17747634 149.99 SGD
Shipped after 2018-05-09
- Half the screw - - - - - M6 - hexagonal - 500 - 30 - 1 - 500 - stainless   1pc 1 M6 x500 17747643 65.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M6 - hexagonal - 500 - 30 - 1 - 500 - stainless   1pack(3pc) 1 M6 x500 17747652 169.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M8 - hexagonal - 450 - 41 - 1.25 - 450 - stainless   1pc 1 M8 x450 17747668 65.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M8 - hexagonal - 450 - 41 - 1.25 - 450 - stainless   1pack(3pc) 1 M8 x450 17747677 169.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M8 - hexagonal - 500 - 41 - 1.25 - 500 - stainless   1pc 1 M8 x500 17747686 73.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M8 - hexagonal - 500 - 41 - 1.25 - 500 - stainless   1pack(3pc) 1 M8 x500 17747695 179.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M10 - hexagonal - 450 - 45 - 1.5 - 450 - stainless   1pc 1 M10 x450 17747704 73.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M10 - hexagonal - 450 - 45 - 1.5 - 450 - stainless   1pack(3pc) 1 M10 x450 17747713 179.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M10 - hexagonal - 500 - 45 - 1.5 - 500 - stainless   1pc 1 M10 x500 17747722 80.99 SGD
Shipped after 2018-05-09
- Half the screw - - - - - M10 - hexagonal - 500 - 45 - 1.5 - 500 - stainless   1pack(3pc) 1 M10 x500 17747738 199.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M12 - hexagonal - 450 - 49 - 1.75 - 450 - stainless   1pc 1 M12 x450 17747747 80.99 SGD
Shipped after 2018-05-09
- Half the screw - - - - - M12 - hexagonal - 450 - 49 - 1.75 - 450 - stainless   1pack(3pc) 1 M12 x450 17747756 199.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M12 - hexagonal - 500 - 49 - 1.75 - 500 - stainless   1pc 1 M12 x500 17747765 90.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M12 - hexagonal - 500 - 49 - 1.75 - 500 - stainless   1pack(3pc) 1 M12 x500 17747774 229.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M16 - hexagonal - 450 - 57 - 2 - 450 - stainless   1pc 1 M16 x450 17747783 90.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M16 - hexagonal - 450 - 57 - 2 - 450 - stainless   1pack(3pc) 1 M16 x450 17747792 229.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M16 - hexagonal - 500 - 57 - 2 - 500 - stainless   1pc 1 M16 x500 17747808 109.99 SGD
Shipped after 2018-05-08
- Half the screw - - - - - M16 - hexagonal - 500 - 57 - 2 - 500 - stainless   1pack(3pc) 1 M16 x500 17747817 259.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 29
4 star 6
3 star 5
2 star 1
1 star 9
Review Rating: 3.90
50 Customer Reviews
The reviews are automatic translation.
Boat hoist machine fixing bolt
1
From Japan
On 2018-04-04 00:53:23
Delivery is slow so I bought it at home center and it was not necessary.
This review is about item#42256261.
bike
5
From Japan
On 2018-03-02 17:49:44
I bought it to the bolt fixing the engine and frame of the bike. I was looking for it all the time, but Monotaro san had a good length and it was good.
This review is about item#42256575.
kumitate sagyou
5
From Japan
On 2018-02-01 18:13:24
taihenn yokatta mata onegaisimasu
This review is about item#42257397.
Suitcase caster repair
4
From Japan
On 2018-01-14 19:23:13
It was awesome if the screw part was a bit shorter (5 mm - 10 mm) short.
This review is about item#42255394.
Attaching casters to dolly
1
From Japan
On 2017-12-12 15:28:30
Whether the nut is a problem or not, it is impossible to tighten or loosen the screw thread even though the pitch of the screw is correct.
This review is about item#42255656.
When piping installation work
5
From Japan
On 2017-11-20 16:47:33
It was just right size. Because it is PVC plumbing, it is used in conjunction with SW.
This review is about item#42256182.
bike
4
From Japan
On 2017-10-10 16:09:24
I wanted bolts of carbon steel but purchased as a substitute as there was not a medium size.
This review is about item#42256365.
Assembling of woodworking
3
From Japan
On 2017-09-07 17:30:25
It is good because there is no problem in terms of function, but the surface of the part not cut off the screw was a little rough.
This review is about item#42255832.
Suitcase caster repair
4
From Japan
On 2017-08-01 21:47:55
It is good if the part which is not a screw is preferably a little longer if possible
This review is about item#42255394.
As handmade jack handle
5
From Japan
On 2017-07-29 19:57:57
There is no dissatisfaction in particular. It was saved because long items were not sold in nearby shops.
This review is about item#42255622.

Related Products