Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Circular connectors R03 series receptacle bulkhead

Anti Vibration
JIS C 5402 6.1 10-500Hz 10G
Dimension G(mm)
-
Dimensions C (mm)
18
Dimensions B (mm)
9
Rated Current (A)
2
Dimensions A (mm)
1.5
Operating Temperature Range (deg C)
-25-85
...see all>
Product Options
ADD TO CART
Rated Voltage AC V Dimensions E (mm) Dimension F (mm) Withstand Voltage Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage AC V Dimensions E (mm) Dimension F (mm) Withstand Voltage Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 10.5(P=0.75) 12 AC900V 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 R03-R3M 38640402 7.99 SGD
Shipped after 2018-07-05
300 10.5(P=0.75) 12 AC900V 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 R03-R3F 38640393 8.99 SGD
Shipped after 2018-07-05
300 18.0(P=1) 20 AC900V 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 R03-R12F 38640357 16.99 SGD
Shipped after 2018-07-03
300 10.5(P=0.75) 12 AC900V 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 R03-R2M 38640384 7.99 SGD
Shipped after 2018-07-05
150 10.5(P=0.75) 12 AC500V 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 R03-R5F 38640411 8.99 SGD
Shipped after 2018-11-06
200 14.0(P=1) 15.5 AC700V 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 R03-R8F 38640454 11.99 SGD
Shipped after 2018-07-05
300 18.0(P=1) 20 AC900V 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 R03-R12M 38640366 15.99 SGD
Shipped after 2018-08-09
300 10.5(P=0.75) 12 AC900V 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 R03-R2F 38640375 7.99 SGD
Shipped after 2018-07-05
200 14.0(P=1) 15.5 AC700V 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 R03-R8M 38640463 9.99 SGD
Shipped after 2018-07-05
300 14.0(P=1) 15.5 AC900V 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 R03-R6F 38640436 9.99 SGD
Shipped after 2018-07-05
300 14.0(P=1) 15.5 AC900V 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 R03-R6M 38640445 8.99 SGD
Shipped after 2018-07-05
150 10.5(P=0.75) 12 AC500V 5   1pc 1 R03-R5M 38640427 5.99 SGD
Shipped after 2018-06-25
ADD TO CART