Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

(+) Hexagonal upset P equal 3 (SW + JISW embedded) (iron / trivalent white) (small box)

...see all>
Product Options
ADD TO CART
Dimension m (mm) Dimension K(mm) Dimension T (mm) Dimension D1 (mm) Dimension S (mm) Dimensions a (mm) Dimensions d1 (mm) Thread Pitch (mm) Dimensions e (mm) Cross Hole Number Metal Washer Ountside Diameter x Thickness (mm) Length (mm) Pitch Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimension K(mm) Dimension T (mm) Dimension D1 (mm) Dimension S (mm) Dimensions a (mm) Dimensions d1 (mm) Thread Pitch (mm) Dimensions e (mm) Cross Hole Number Metal Washer Ountside Diameter x Thickness (mm) Length (mm) Pitch Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.2 5.5 1.6 18 13 8.4 - 1.25 - 3 - 100 - M8   1box(50pc) 1 M8 x100 42464685 60.99 SGD
Shipped after 2018-05-02
3.5 2 0.5 8 5.5 3 - 0.5 - 2 - 8 - M3   1box(1200pc) 1 M3 x8 42465866 74.99 SGD
Shipped after 2018-05-02
4 2.8 0.8 10 7 4.4 - 0.7 - 2 - 8 - M4   1box(1000pc) 1 M4 x8 42465981 59.99 SGD
Shipped after 2018-05-02
6.2 4 1 13 10 6.3 - 1 - 3 - 10 - M6   1box(400pc) 1 M6 x10 42466322 49.99 SGD
Shipped after 2018-05-02
4.8 3.5 - - 8 5.2 8.5 - 8.7 2 12x0.8 28 0.8 M5 *[No return] You cannot return this product. For details, see FAQ. 1box(400pc) 1 M5 x28 43327733 57.99 SGD
Shipped after 2018-05-17
3.5 2 0.5 8 5.5 3 - 0.5 - 2 - 16 - M3   1box(1000pc) 1 M3 x16 42465911 74.99 SGD
Shipped after 2018-05-02
4 2.8 0.8 10 7 4.4 - 0.7 - 2 - 10 - M4   1box(800pc) 1 M4 x10 42465997 50.99 SGD
Shipped after 2018-05-01
4 2.8 0.8 10 7 4.4 - 0.7 - 2 - 12 - M4   1box(800pc) 1 M4 x12 42466006 51.99 SGD
Shipped after 2018-05-02
4 2.8 0.8 10 7 4.4 - 0.7 - 2 - 35 - M4   1box(300pc) 1 M4 x35 42466094 39.99 SGD
Shipped after 2018-05-02
- - - - - - - 1.75 - - - 40 - M12   1box(50pc) 1 M12 x40 42466864 60.99 SGD
Shipped after 2018-05-02
3.5 2 0.5 8 5.5 3 - 0.5 - 2 - 5 - M3   1box(1500pc) 1 M3 x5 42465841 98.99 SGD
Shipped after 2018-05-02
3.5 2 0.5 8 5.5 3 - 0.5 - 2 - 6 - M3   1box(1500pc) 1 M3 x6 42465857 92.99 SGD
Shipped after 2018-05-02
3.5 2 0.5 8 5.5 3 - 0.5 - 2 - 15 - M3   1box(1200pc) 1 M3 x15 42465902 77.99 SGD
Shipped after 2018-05-02
6.2 4 - - 10 6.3 11.5 - 10.9 3 13x1.0 90 1 M6 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M6 x90 43327742 81.99 SGD
Shipped after 2018-05-02
7.2 5.5 1.6 18 13 8.4 - 1.25 - 3 - 80 - M8   1box(50pc) 1 M8 x80 42464676 56.99 SGD
Shipped after 2018-05-02
3.5 2 0.5 8 5.5 3 - 0.5 - 2 - 14 - M3   1box(1200pc) 1 M3 x14 42465893 63.99 SGD
Shipped after 2018-05-02
3.5 2 0.5 8 5.5 3 - 0.5 - 2 - 18 - M3   1box(900pc) 1 M3 x18 42465927 66.99 SGD
Shipped after 2018-05-02
3.5 2 0.5 8 5.5 3 - 0.5 - 2 - 35 - M3   1box(500pc) 1 M3 x35 42465963 59.99 SGD
Shipped after 2018-05-02
4 2.8 0.8 10 7 4.4 - 0.7 - 2 - 15 - M4   1box(700pc) 1 M4 x15 42466024 59.99 SGD
Shipped after 2018-05-02
4 2.8 0.8 10 7 4.4 - 0.7 - 2 - 16 - M4   1box(700pc) 1 M4 x16 42466033 51.99 SGD
Shipped after 2018-05-02
3.5 2 0.5 8 5.5 3 - 0.5 - 2 - 10 - M3   1box(1000pc) 1 M3 x10 42465875 66.99 SGD
Shipped after 2018-05-02
3.5 2 0.5 8 5.5 3 - 0.5 - 2 - 12 - M3   1box(1500pc) 1 M3 x12 42465884 95.99 SGD
Shipped after 2018-05-02
3.5 2 0.5 8 5.5 3 - 0.5 - 2 - 20 - M3   1box(800pc) 1 M3 x20 42465936 61.99 SGD
Shipped after 2018-05-02
3.5 2 0.5 8 5.5 3 - 0.5 - 2 - 30 - M3   1box(600pc) 1 M3 x30 42465954 55.99 SGD
Shipped after 2018-05-02
4 2.8 0.8 10 7 4.4 - 0.7 - 2 - 14 - M4   1box(700pc) 1 M4 x14 42466015 48.99 SGD
Shipped after 2018-05-02
4 2.8 0.8 10 7 4.4 - 0.7 - 2 - 40 - M4   1box(400pc) 1 M4 x40 42466103 55.99 SGD
Shipped after 2018-05-02
6.2 4 1 13 10 6.3 - 1 - 3 - 12 - M6   1box(350pc) 1 M6 x12 42466331 44.99 SGD
Shipped after 2018-05-02
3.5 2 0.5 8 5.5 3 - 0.5 - 2 - 25 - M3   1box(700pc) 1 M3 x25 42465945 64.99 SGD
Shipped after 2018-05-02
4 2.8 0.8 10 7 4.4 - 0.7 - 2 - 6 - M4   1box(1000pc) 1 M4 x6 42465972 88.99 SGD
Shipped after 2018-05-02
6.2 4 1 13 10 6.3 - 1 - 3 - 30 - M6   1box(250pc) 1 M6 x30 42466426 45.99 SGD
Shipped after 2018-05-02
7.2 5.5 1.6 18 13 8.4 - 1.25 - 3 - 35 - M8   1box(130pc) 1 M8 x35 42466663 50.99 SGD
Shipped after 2018-05-02
4 2.8 0.8 10 7 4.4 - 0.7 - 2 - 20 - M4   1box(500pc) 1 M4 x20 42466051 42.99 SGD
Shipped after 2018-05-02
6.2 4 1 13 10 6.3 - 1 - 3 - 40 - M6   1box(200pc) 1 M6 x40 42466444 45.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products