Buy more than* S$200* and get FREE SHIPPING

7 mark small hexagonal upset P equal 3 (SW + JISW built-in) (iron / chromate) (small box)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Designation of Screw
M8
...see all>
Product Options
ADD TO CART
Thread Pitch (mm) Dimension dk1(phimm) Length (mm) Dimensions k (mm) Dimensions s (mm) Metal Washer Ountside Diameter x Thickness (mm) Dimensions a (mm) Pitch Dimension K(mm) Dimension D1 (mm) Dimension S (mm) Dimension t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Dimension dk1(phimm) Length (mm) Dimensions k (mm) Dimensions s (mm) Metal Washer Ountside Diameter x Thickness (mm) Dimensions a (mm) Pitch Dimension K(mm) Dimension D1 (mm) Dimension S (mm) Dimension t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14.5 45 5.5 12 18x1.6 8.4 1.25 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(120pc) 1 M8 x45 43341751 94.99 SGD
Shipped after 2018-06-11
1.25 - 16 - - - - - 5.5 18 12 1.6   1box(240pc) 1 M8 x16 42473943 119.99 SGD
Shipped after 2018-05-29
1.25 - 35 - - - - - 5.5 18 12 1.6   1box(150pc) 1 M8 x35 42473986 95.99 SGD
Shipped after 2018-05-29
1.25 - 40 - - - - - 5.5 18 12 1.6   1box(130pc) 1 M8 x40 42473995 99.99 SGD
Shipped after 2018-05-29
1.25 - 25 - - - - - 5.5 18 12 1.6   1box(180pc) 1 M8 x25 42473961 97.99 SGD
Shipped after 2018-05-29
1.25 - 30 - - - - - 5.5 18 12 1.6   1box(150pc) 1 M8 x30 42473977 86.99 SGD
Shipped after 2018-05-29
1.25 - 20 - - - - - 5.5 18 12 1.6   1box(200pc) 1 M8 x20 42473952 98.99 SGD
Shipped after 2018-05-29
1.25 - 50 - - - - - 5.5 18 12 1.6   1box(100pc) 1 M8 x50 42474004 83.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine production and repair
5
From Japan
On 2014-02-21 11:47:46
Like general circulation goods, unit price can be cheaply reduced by bulk buying.
This review is about item#42473961.

Related Products