Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

(+) 0 type 3 P type navy (iron / zinc black) (small box)

...see all>
Product Options
ADD TO CART
Length (mm) Nominal Designation of Screw Head Height (mm) Head Size (phi mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Nominal Designation of Screw Head Height (mm) Head Size (phi mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 M1.7 0.9 3 0.64 1box(10000pc) 1 M1.7 x2.5 42640236 179.99 SGD
Shipped after 2018-06-26
3.5 M2.0 1 3.5 0.79 1box(10000pc) 1 M2.0 x3.5 42640324 169.99 SGD
Shipped after 2018-06-26
3 M1.4 - - 0.3 1box(1000pc) 1 M1.4 x3.0 42640376 35.99 SGD
Shipped after 2018-06-26
4 M1.6 0.85 2.8 0.64 1box(10000pc) 1 M1.6 x4.0 42640202 179.99 SGD
Shipped after 2018-06-26
5 M1.6 0.85 2.8 0.64 1box(10000pc) 1 M1.6 x5.0 42640211 179.99 SGD
Shipped after 2018-06-26
3 M2.0 1 3.5 0.79 1box(10000pc) 1 M2.0 x3.0 42640315 179.99 SGD
Shipped after 2018-06-26
5 M2.0 1 3.5 0.79 1box(5000pc) 1 M2.0 x5.0 42640342 81.99 SGD
Shipped after 2018-06-26
6 M2.0 1 3.5 0.79 1box(5000pc) 1 M2.0 x6.0 42640351 84.99 SGD
Shipped after 2018-06-26
3.5 M1.7 0.9 3 0.64 1box(10000pc) 1 M1.7 x3.5 42640254 179.99 SGD
Shipped after 2018-06-26
4 M1.7 0.9 3 0.64 1box(10000pc) 1 M1.7 x4.0 42640263 179.99 SGD
Shipped after 2018-06-26
6 M1.4 0.8 2.5 0.5 1box(5000pc) 1 M1.4 x6.0 42640175 94.99 SGD
Shipped after 2018-06-26
5 M1.7 0.9 3 0.64 1box(10000pc) 1 M1.7 x5.0 42640281 179.99 SGD
Shipped after 2018-06-26
6 M1.7 0.9 3 0.64 1box(5000pc) 1 M1.7 x6.0 42640297 84.99 SGD
Shipped after 2018-06-25
5 M1.6 - - 0.35 1box(1000pc) 1 M1.6 x5.0 42640394 35.99 SGD
Shipped after 2018-06-26
5 M1.7 - - 0.35 1box(1000pc) 1 M1.7 x5.0 42640412 35.99 SGD
Shipped after 2018-06-26
3 M1.4 0.8 2.5 0.5 1box(10000pc) 1 M1.4 x3.0 42640141 179.99 SGD
Shipped after 2018-06-26
3 M1.7 0.9 3 0.64 1box(10000pc) 1 M1.7 x3.0 42640245 179.99 SGD
Shipped after 2018-06-26
8 M2.0 1 3.5 0.79 1box(5000pc) 1 M2.0 x8.0 42640367 88.99 SGD
Shipped after 2018-06-26
5 M1.4 - - 0.3 1box(1000pc) 1 M1.4 x5.0 42640385 35.99 SGD
Shipped after 2018-06-25
5 M1.4 0.8 2.5 0.5 1box(10000pc) 1 M1.4 x5.0 42640166 179.99 SGD
Shipped after 2018-06-26
3 M1.6 0.85 2.8 0.64 1box(10000pc) 1 M1.6 x3.0 42640184 179.99 SGD
Shipped after 2018-06-26
3.5 M1.6 0.85 2.8 0.64 1box(10000pc) 1 M1.6 x3.5 42640193 179.99 SGD
Shipped after 2018-06-26
4.5 M1.7 0.9 3 0.64 1box(5000pc) 1 M1.7 x4.5 42640272 81.99 SGD
Shipped after 2018-06-26
4 M1.4 0.8 2.5 0.5 1box(10000pc) 1 M1.4 x4.0 42640157 179.99 SGD
Shipped after 2018-06-26
6 M1.6 0.85 2.8 0.64 1box(5000pc) 1 M1.6 x6.0 42640227 85.99 SGD
Shipped after 2018-06-25
7 M1.7 0.9 3 0.64 1box(5000pc) 1 M1.7 x7.0 42640306 84.99 SGD
Shipped after 2018-06-25
4 M2.0 1 3.5 0.79 1box(5000pc) 1 M2.0 x4.0 42640333 81.99 SGD
Shipped after 2018-06-26
2.5 M1.7 - - 0.35 1box(1000pc) 1 M1.7 x2.5 42640403 35.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products