Buy more than* S$200* and get FREE SHIPPING

Black Yuriya makeup screw No. 2 (iron / trivalent white) (small box)

Nominal Designation of Screw
M4
Dimensions H1 (mm)
1
Dimensions d1 (mm)
13
Dimensions b (mm)
0.7
Dimensions C (mm)
11
Dimensions D (mm)
14
Dimension H (mm)
5.5
Pitch
0.7
Length (mm)
14
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(500pc) 1 M4 x14 42768756 74.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products