Buy more than* S$200* and get FREE SHIPPING

White Yuliya cosmetic screw No.2 (iron / trivalent White) (small box)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions H1 (mm)
1
Dimensions C (mm)
11
Dimensions D (mm)
14
Dimension H (mm)
5.5
...see all>
Product Options
ADD TO CART
Dimension D1 (mm) Dimensions B (mm) Nominal Designation of Screw Dimensions d1 (mm) Dimensions b (mm) Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Dimensions B (mm) Nominal Designation of Screw Dimensions d1 (mm) Dimensions b (mm) Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - M4 13 0.7 0.7 8   1box(500pc) 1 M4 x8 42769447 68.99 SGD
Shipped after 2018-04-26
- - M4 13 0.7 0.7 23   1box(500pc) 1 M4 x23 42769517 96.99 SGD
Shipped after 2018-04-26
- - M5 13 0.7 0.8 27   1box(500pc) 1 M5 x27 42769587 119.99 SGD
Shipped after 2018-04-26
- - M4 13 0.7 0.7 10   1box(500pc) 1 M4 x10 42769456 68.99 SGD
Shipped after 2018-04-26
- - M5 13 0.7 0.8 7   1box(500pc) 1 M5 x7 42769535 81.99 SGD
Shipped after 2018-04-26
- - M4 13 0.7 0.7 6   1box(500pc) 1 M4 x6 42769431 71.99 SGD
Shipped after 2018-04-26
- - M4 13 0.7 0.7 12   1box(500pc) 1 M4 x12 42769465 72.99 SGD
Shipped after 2018-04-26
- - M4 13 0.7 0.7 18   1box(500pc) 1 M4 x18 42769492 75.99 SGD
Shipped after 2018-04-26
- - M4 13 0.7 0.7 20   1box(500pc) 1 M4 x20 42769501 94.99 SGD
Shipped after 2018-04-26
- - M5 13 0.7 0.8 17   1box(500pc) 1 M5 x17 42769562 89.99 SGD
Shipped after 2018-04-26
- - M5 13 0.7 0.8 19   1box(500pc) 1 M5 x19 42769571 109.99 SGD
Shipped after 2018-04-26
- - M5 13 0.7 0.8 9   1box(500pc) 1 M5 x9 42769544 80.99 SGD
Shipped after 2018-04-26
- - M5 13 0.7 0.8 15   1box(500pc) 1 M5 x15 42769553 88.99 SGD
Shipped after 2018-04-26
- - M4 13 0.7 0.7 14   1box(500pc) 1 M4 x14 42769474 74.99 SGD
Shipped after 2018-04-26
- - M4 13 0.7 0.7 16   1box(500pc) 1 M4 x16 42769483 75.99 SGD
Shipped after 2018-04-26
- - M4 13 0.7 0.7 28   1box(500pc) 1 M4 x28 42769526 109.99 SGD
Shipped after 2018-04-26
13 0.7 M4 - - 0.7 4 *[No return] You cannot return this product. For details, see FAQ. 1box(500pc) 1 M4 x4 44264157 88.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products