Buy more than* S$200* and get FREE SHIPPING

Hexagon socket head bolt (cap screw) (iron / cloth) (pack product)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Designation of Screw
M3
Head Thickness (mm)
3
Dimensions b (mm)
18
Screw Length (mm)
18
Wrench Size (mm)
2.5
Pitch
0.5
Length (mm)
55
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(6pc) 1 M3 x55 42812235 4.99 SGD
In stock
ADD TO CART

Related Products