Buy more than* S$200* and get FREE SHIPPING

Hexagon Anazukesara bolt (dish cap screw) all screw (stainless steel)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Designation of Screw
M14
Dimensions dk (mm)
27
Dimension K(mm)
7
Dimension S (mm)
10
Pitch
2
Length (mm)
60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 M14 x60 42822446 12.99 SGD
In stock
ADD TO CART

Related Products