Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension S (mm) Dimension t (mm) Material Nominal Designation of Screw Pitch Length (mm) Dimension dt (phimm) Dimension df(Phi mm) Dimensions e (mm) Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Dimension t (mm) Material Nominal Designation of Screw Pitch Length (mm) Dimension dt (phimm) Dimension df(Phi mm) Dimensions e (mm) Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - M4 0.7 5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 M4 x5 42827626 6.99 SGD
Shipped after 2018-02-01
- - - M5 0.8 8 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(9pc) 1 M5 x8 42827644 6.99 SGD
Shipped after 2018-02-01
- - - M5 0.8 15 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(7pc) 1 M5 x15 42827653 6.99 SGD
Shipped after 2018-02-01
- - - M5 0.8 16 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M5 x16 42827662 6.99 SGD
Shipped after 2018-01-26
- - - M6 1 12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M6 x12 42827671 6.99 SGD
Shipped after 2018-02-01
- - - M6 1 25 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M6 x25 42827687 6.99 SGD
Shipped after 2018-02-01
- - - M8 1.25 8 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M8 x8 42827696 6.99 SGD
Shipped after 2018-02-01
The (nominal) 2.5 (Min) 1 column: 2, 2 column: 3 Iron M5 0.8 5 (Maximum) 0.5 Root diameter of the external thread (Min) 2.87 Zinc black   1Pack(8PC) 1 M5x5 42827635 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Level adjustment of measuring jig
3
From Japan
On 2014-06-11 13:18:44
Looking at the enlargement, somewhat shape forming is sloppy (tip and thread rolling). The tip shape shows a bad byte like sharpness, and the pluck shows a poor surface roughness. There are things in which thread crests of rolling are two lines. It is sufficient for purpose of use. It is not suitable for precision machinery.
This review is about item#42827662.

Related Products