Buy more than* S$200* and get FREE SHIPPING

Deep groove ball bearing 6000 series open type with snap ring

JIS Grade
0
...see all>
Product Options
ADD TO CART
Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Dimensions f (mm) Mounting Dimensions (Maximum Cx)(mm) Inside Diameter d (phi mm) Mounting Dimensions (Minimum Dx)(mm) Dimention D2 (phi mm) Standard rated load Cr (kN) Mounting Dimension (Maximum da) (mm) Standard rated load Cor (kN) Width B (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Outside Diameter D (phi mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Weight (g) Nominal Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Dimensions f (mm) Mounting Dimensions (Maximum Cx)(mm) Inside Diameter d (phi mm) Mounting Dimensions (Minimum Dx)(mm) Dimention D2 (phi mm) Standard rated load Cr (kN) Mounting Dimension (Maximum da) (mm) Standard rated load Cor (kN) Width B (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Outside Diameter D (phi mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Weight (g) Nominal Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 24 12 0.84 1.9 10 29.4 28.7 4550 13 1970 8 36000 26 30000 18 6000   1pc 1 6000NR 38364067 6.82 SGD
Shipped after 2017-12-25
0.3 26 14 0.84 1.9 12 31.4 30.7 5100 15.5 2370 8 32000 28 28000 22 6001   1pc 1 6001NR 38364076 7.07 SGD
Shipped after 2017-12-25
0.3 30 17 1.12 2.9 15 37.5 36.7 5600 19 2830 9 28000 32 24000 31 6002   1pc 1 6002NR 38364085 6.97 SGD
Shipped after 2018-02-14
0.6 38 24 1.12 2.9 20 47 46.3 9400 25.5 5000 12 20000 42 18000 68 6004   1pc 1 6004NR 38364103 7.69 SGD
Shipped after 2017-12-25
0.6 43 29 1.12 2.9 25 53.5 52.7 10100 30 5850 12 18000 47 15000 79 6005   1pc 1 6005NR 38364112 8.28 SGD
Shipped after 2017-12-22
1 50 35 1.12 2.9 30 61.5 60.7 13200 36.5 8300 13 15000 55 13000 116 6006   1pc 1 6006NR 38364121 9.76 SGD
Shipped after 2017-12-25
1 57 40 1.7 3.4 35 68.5 67.7 16000 41.5 10300 14 13000 62 11000 151 6007   1pc 1 6007NR 38364137 10.72 SGD
Shipped after 2017-12-25
1 63 45 1.7 3.8 40 76 74.6 16800 47.5 11500 15 12000 68 10000 190 6008   1pc 1 6008NR 38364146 12.83 SGD
Shipped after 2017-12-25
1 70 50 1.7 3.8 45 83 81.6 20900 53.5 15200 16 11000 75 9000 241 6009 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6009NR 38364155 16.80 SGD
Shipped after 2017-12-25
1 75 55 1.7 3.8 50 88 86.6 21800 58.5 16600 16 10000 80 8500 261 6010 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6010NR 38364164 24.21 SGD
Shipped after 2017-12-25
1 83.5 61.5 2.46 5 55 98 96.5 28300 64 21200 18 9000 90 7500 381 6011 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6011NR 38364173 24.69 SGD
Shipped after 2017-12-25
1 88.5 66.5 2.46 5 60 103 101.6 29500 69 23200 18 8500 95 7100 412 6012 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6012NR 38364182 29.04 SGD
Shipped after 2017-12-25
1 93.5 71.5 2.46 5 65 108 106.5 30500 73 25200 18 8000 100 6700 439 6013 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6013NR 38364191 31.77 SGD
Shipped after 2017-12-25
1 103.5 76.5 2.46 5 70 118 116.6 38000 80.5 31000 20 7100 110 6000 608 6014 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6014NR 38364207 37.12 SGD
Shipped after 2017-12-25
1 108.5 81.5 2.46 5 75 123 121.6 39500 85.5 33500 20 6700 115 5600 649 6015 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6015NR 38364216 42.70 SGD
Shipped after 2017-12-25
1 118.5 86.5 2.82 5.3 80 136.5 134.7 47500 91 40000 22 6300 125 5300 872 6016 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6016NR 38364225 45.28 SGD
Shipped after 2017-12-25
1 123.5 91.5 2.82 5.3 85 141.5 139.7 49500 96 43000 22 6000 130 5000 918 6017 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6017NR 38364234 57.04 SGD
Shipped after 2017-12-25
ADD TO CART

Related Products