Buy more than* S$200* and get FREE SHIPPING

E-shaped retaining ring (E ring) (phosphor bronze / fabric) (pack product)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Suitable axis d 2 (mm)
3.25
Dimension m (mm)
0.7
Dimensions D (mm)
7
Dimension t (mm)
0.6
Nominal Designation
3.2
Hardness
HRC44-52
Dimension d (mm)
3.2
Dimension H (mm)
2.8
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pack(43pc) 1 ETW-3.2 42931734 5.99 SGD
In stock
ADD TO CART