Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Split pin (iron / trivalent black) (packed item)

Dimensions c(mm)
9.2
Dimension d (phi mm)
4.6
Nominal Diameter
5
Length (mm)
80
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M5 x80 42936092 5.99 SGD
In stock
ADD TO CART

Related Products