Buy more than* S$200* and get FREE SHIPPING

Single row deep groove ball bearing 6000 series contact piece seal type D

Mounting Dimensions (Maximum Cx)(mm)
-
Mounting Dimensions (Minimum Dx)(mm)
-
JIS Grade
0
Dimensions rN (mm)
-
Dimensions r0 (mm)
-
Dimensions f (mm)
-
Dimensions b (mm)
-
Dimention D2 (phi mm)
-
Dimention D1 (phimm)
-
Dimensions a (mm)
-
...see all>
Product Options
ADD TO CART
Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Standard rated load Cr (kN) Weight (g) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum ra)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Standard rated load Cr (kN) Weight (g) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum ra)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33 19 17 21.5 10 35 6000 41 3250 13000 6003 0.3   1pc 1 6003D 38362931 7.99 SGD
Shipped after 2018-05-07
75 55 50 58.5 16 80 21800 261 16600 4800 6010 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6010D 38363001 21.99 SGD
Shipped after 2018-05-07
50 35 30 36.5 13 55 13200 116 8300 8000 6006 1   1pc 1 6006D 38362965 9.99 SGD
Shipped after 2018-05-07
88.5 66.5 60 69 18 95 29500 412 23200 4000 6012 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6012D 38363026 27.99 SGD
Shipped after 2018-05-07
83.5 61.5 55 64 18 90 28300 381 21200 4500 6011 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6011D 38363017 26.99 SGD
Shipped after 2018-05-07
93.5 71.5 65 73 18 100 30500 439 25200 4000 6013 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6013D 38363035 31.99 SGD
Shipped after 2018-05-07
103.5 76.5 70 80.5 20 110 38000 608 31000 3600 6014 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6014D 38363044 37.99 SGD
Shipped after 2018-05-07
26 14 12 15.5 8 28 5100 22 2370 18000 6001 0.3   1pc 1 6001D 38362913 6.99 SGD
Shipped after 2018-05-07
30 17 15 19 9 32 5600 31 2830 15000 6002 0.3   1pc 1 6002D 38362922 7.99 SGD
Shipped after 2018-05-07
38 24 20 25.5 12 42 9400 68 5000 11000 6004 0.6   1pc 1 6004D 38362947 8.99 SGD
Shipped after 2018-05-02
43 29 25 30 12 47 10100 79 5850 9500 6005 0.6   1pc 1 6005D 38362956 8.99 SGD
Shipped after 2018-05-07
57 40 35 41.5 14 62 16000 151 10300 6700 6007 1   1pc 1 6007D 38362974 11.99 SGD
Shipped after 2018-05-07
63 45 40 47.5 15 68 16800 190 11500 6000 6008 1   1pc 1 6008D 38362983 13.99 SGD
Shipped after 2018-05-07
70 50 45 53.5 16 75 20900 241 15200 5300 6009 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6009D 38362992 17.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products