Buy more than* S$200* and get FREE SHIPPING

Deep groove ball bearing 6200 series DD C3 clearance

Mounting Dimensions (Maximum Cx)(mm)
-
Mounting Dimensions (Minimum Dx)(mm)
-
JIS Grade
0
Dimensions rN (mm)
-
Dimensions r0 (mm)
-
Inner Clearance Preload Symbol
C3
Dimensions f (mm)
-
Dimensions b (mm)
-
Dimention D2 (phi mm)
-
Dimention D1 (phimm)
-
Dimensions a (mm)
-
...see all>
Product Options
ADD TO CART
Nominal Number Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Standard rated load Cr (kN) Weight (g) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Number Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Standard rated load Cr (kN) Weight (g) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6200 0.6 26 14 10 16 9 30 5100 32 2390 18000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6200DDC3 38366361 6.99 SGD
Shipped after 2018-05-30
6205 1 47 30 25 32 15 52 14000 129 7850 9000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6205DDC3 38366474 9.99 SGD
Shipped after 2018-05-31
6213 1.5 112 73 65 80 23 120 57500 1000 40000 3600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6213DDC3 38366666 37.99 SGD
Shipped after 2018-05-31
6215 1.5 122 83 75 90 25 130 66000 1190 49500 3200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6215DDC3 38366702 45.99 SGD
Shipped after 2018-05-31
6202 0.6 31 19 15 20.5 11 35 7650 45 3750 14000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6202DDC3 38366404 -
N/A
[x]
6211 1.5 92 63 55 66.5 21 100 43500 619 29300 4300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6211DDC3 38366623 27.99 SGD
Shipped after 2018-05-31
6201 0.6 28 16 12 17 10 32 6800 37 3050 17000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6201DDC3 38366386 6.99 SGD
Shipped after 2018-05-30
6206 1 57 35 30 38.5 16 62 19500 199 11300 7500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6206DDC3 38366501 11.99 SGD
Shipped after 2018-05-31
6208 1 73.5 46.5 40 50.5 18 80 29100 366 17900 5600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6208DDC3 38366553 17.99 SGD
Shipped after 2018-05-31
6210 1 83.5 56.5 50 60 20 90 35000 459 23200 4800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6210DDC3 38366605 24.99 SGD
Shipped after 2018-05-31
6214 1.5 117 78 70 84 24 125 62000 1090 44000 3400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6214DDC3 38366684 41.99 SGD
Shipped after 2018-05-31
6207 1 65.5 41.5 35 44.5 17 72 25700 284 15300 6300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6207DDC3 38366535 13.99 SGD
Shipped after 2018-05-31
6209 1 78.5 51.5 45 55.5 19 85 31500 420 20400 5300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6209DDC3 38366587 22.99 SGD
Shipped after 2018-05-31
6203 0.6 36 21 17 23.5 12 40 9550 67 4800 12000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6203DDC3 38366422 7.99 SGD
Shipped after 2018-11-07
6204 1 42 25 20 26.5 14 47 12800 107 6600 11000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6204DDC3 38366447 8.99 SGD
Shipped after 2018-05-31
6212 1.5 102 68 60 74.5 22 110 52500 783 36000 3800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6212DDC3 38366641 30.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products