Buy more than* S$200* and get FREE SHIPPING

Single row deep groove ball bearing 6300 series DD C3 clearance

5.00 (1)
Mounting Dimensions (Maximum Cx)(mm)
-
Mounting Dimensions (Minimum Dx)(mm)
-
JIS Grade
0
Dimensions rN (mm)
-
Dimensions r0 (mm)
-
Inner Clearance Preload Symbol
C3
Dimensions f (mm)
-
Dimensions b (mm)
-
Dimention D2 (phi mm)
-
Dimention D1 (phimm)
-
Dimensions a (mm)
-
...see all>
Product Options
ADD TO CART
Nominal Number Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Standard rated load Cr (kN) Weight (g) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Number Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Standard rated load Cr (kN) Weight (g) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6302 1 37 20 15 22.5 13 42 11400 83 5450 13000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6302DDC3 38369371 7.99 SGD
Shipped after 2018-05-28
6304 1 45.5 26.5 20 28 15 52 15900 145 7900 10000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6304DDC3 38369414 9.99 SGD
Shipped after 2018-05-28
6305 1 55.5 31.5 25 36 17 62 20600 235 11200 8000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6305DDC3 38369441 17.99 SGD
Shipped after 2018-05-25
6309 1.5 92 53 45 61.5 25 100 53000 829 32000 4800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6309DDC3 38369545 31.99 SGD
Shipped after 2018-05-28
6315 2 149 86 75 98.5 37 160 113000 3080 77000 2800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6315DDC3 38369667 95.99 SGD
Shipped after 2018-05-28
6306 1 65.5 36.5 30 42.5 19 72 26700 345 15000 6700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6306DDC3 38369475 14.99 SGD
Shipped after 2018-05-28
6316 2 159 91 80 104.5 39 170 123000 3670 86500 2800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6316DDC3 38369685 119.99 SGD
Shipped after 2018-05-28
6303 1 42 22 17 25.5 14 47 13600 113 6650 11000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6303DDC3 38369396 11.99 SGD
Shipped after 2018-05-25
6311 2 111 64 55 72.5 29 120 71500 1370 44500 4000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6311DDC3 38369581 43.99 SGD
Shipped after 2018-05-28
6319 2.5 187 108 95 123.5 45 200 153000 5760 119000 2400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6319DDC3 38369746 229.99 SGD
Shipped after 2018-05-28
6312 2 119 71 60 79 31 130 82000 1720 52000 3600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6312DDC3 38369606 53.99 SGD
Shipped after 2018-05-28
6314 2 139 81 70 92 35 150 104000 2570 68000 3200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6314DDC3 38369642 77.99 SGD
Shipped after 2018-05-28
6318 2.5 177 103 90 117 43 190 143000 4980 107000 2400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6318DDC3 38369721 169.99 SGD
Shipped after 2018-05-28
6317 2.5 167 98 85 110.5 41 180 133000 4280 97000 2600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6317DDC3 38369703 129.99 SGD
Shipped after 2018-05-28
6300 0.6 31 14 10 16.5 11 35 8100 52 3450 17000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6300DDC3 38369335 7.99 SGD
Shipped after 2018-05-28
6307 1.5 72 43 35 47 21 80 33500 464 19200 6000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6307DDC3 38369502 21.99 SGD
Shipped after 2018-05-28
6308 1.5 82 48 40 53 23 90 40500 636 24000 5300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6308DDC3 38369527 27.99 SGD
Shipped after 2018-05-28
6313 2 129 76 65 85.5 33 140 92500 2110 60000 3400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6313DDC3 38369624 64.99 SGD
Shipped after 2018-05-28
6301 1 32 17 12 18 12 37 9700 60 4200 16000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6301DDC3 38369353 7.99 SGD
Shipped after 2018-05-28
6310 2 101 59 50 68 27 110 62000 1060 38500 4300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6310DDC3 38369563 38.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wheel bearing
5
From Japan
On 2015-01-28 18:09:33
I think that there is no problem if it is a domestic manufacturer, but it was good in made in japan moody.
This review is about item#38369335.

Related Products