Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single row deep groove ball bearings 6300 series DD

Mounting Dimensions (Maximum Cx)(mm)
-
Mounting Dimensions (Minimum Dx)(mm)
-
JIS Grade
0
Dimensions rN (mm)
-
Dimensions r0 (mm)
-
Dimensions f (mm)
-
Dimensions b (mm)
-
Dimention D2 (phi mm)
-
Dimention D1 (phimm)
-
Dimensions a (mm)
-
...see all>
Product Options
ADD TO CART
Standard rated load Cr (kN) Weight (g) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard rated load Cr (kN) Weight (g) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26700 345 15000 6700 6306 1 65.5 36.5 30 42.5 19 72 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6306DD 38369466 14.99 SGD
Shipped after 2018-06-26
8100 52 3450 17000 6300 0.6 31 14 10 16.5 11 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6300DD 38369326 7.99 SGD
Shipped after 2018-06-26
13600 113 6650 11000 6303 1 42 22 17 25.5 14 47 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6303DD 38369387 9.99 SGD
Shipped after 2018-06-26
62000 1060 38500 4300 6310 2 101 59 50 68 27 110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6310DD 38369554 38.99 SGD
Shipped after 2018-06-26
113000 3080 77000 2800 6315 2 149 86 75 98.5 37 160 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6315DD 38369651 95.99 SGD
Shipped after 2018-06-26
184000 8090 154000 2000 6321 2.5 212 118 105 138 49 225 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6321DD 38369764 319.99 SGD
Shipped after 2018-07-02
11400 83 5450 13000 6302 1 37 20 15 22.5 13 42 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6302DD 38369362 7.99 SGD
Shipped after 2018-06-26
26700 287 14000 7500 63/28 1 61.5 34.5 28 38 18 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 63/28DD 38369457 24.99 SGD
Shipped after 2018-07-02
29900 389 17000 6300 63/32 1 68.5 38.5 32 44.5 20 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 63/32DD 38369484 19.99 SGD
Shipped after 2018-07-02
173000 7040 141000 2200 6320 2.5 202 113 100 133 47 215 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6320DD 38369755 279.99 SGD
Shipped after 2018-06-26
9700 60 4200 16000 6301 1 32 17 12 18 12 37 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6301DD 38369344 7.99 SGD
Shipped after 2018-06-26
82000 1720 52000 3600 6312 2 119 71 60 79 31 130 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6312DD 38369597 53.99 SGD
Shipped after 2018-06-26
40500 636 24000 5300 6308 1.5 82 48 40 53 23 90 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6308DD 38369511 27.99 SGD
Shipped after 2018-06-26
92500 2110 60000 3400 6313 2 129 76 65 85.5 33 140 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6313DD 38369615 64.99 SGD
Shipped after 2018-06-26
133000 4280 97000 2600 6317 2.5 167 98 85 110.5 41 180 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6317DD 38369694 129.99 SGD
Shipped after 2018-07-02
15900 145 7900 10000 6304 1 45.5 26.5 20 28 15 52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6304DD 38369405 9.99 SGD
Shipped after 2018-06-26
18400 179 9250 9500 63/22 1 49.5 28.5 22 30.5 16 56 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 63/22DD 38369423 22.99 SGD
Shipped after 2018-07-02
123000 3670 86500 2800 6316 2 159 91 80 104.5 39 170 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6316DD 38369676 119.99 SGD
Shipped after 2018-06-26
153000 5760 119000 2400 6319 2.5 187 108 95 123.5 45 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6319DD 38369737 229.99 SGD
Shipped after 2018-06-26
53000 829 32000 4800 6309 1.5 92 53 45 61.5 25 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6309DD 38369536 31.99 SGD
Shipped after 2018-06-26
71500 1370 44500 4000 6311 2 111 64 55 72.5 29 120 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6311DD 38369572 45.99 SGD
Shipped after 2018-06-26
20600 235 11200 8000 6305 1 55.5 31.5 25 36 17 62 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6305DD 38369432 12.99 SGD
Shipped after 2018-06-26
33500 464 19200 6000 6307 1.5 72 43 35 47 21 80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6307DD 38369493 21.99 SGD
Shipped after 2018-06-26
104000 2570 68000 3200 6314 2 139 81 70 92 35 150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6314DD 38369633 77.99 SGD
Shipped after 2018-06-26
143000 4980 107000 2400 6318 2.5 177 103 90 117 43 190 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6318DD 38369712 169.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products