Buy more than* S$200* and get FREE SHIPPING

Deep groove ball bearing 6800 series ZZ C3 clearance

Mounting Dimensions (Maximum Cx)(mm)
-
Mounting Dimensions (Minimum Dx)(mm)
-
JIS Grade
0
Dimensions rN (mm)
-
Dimensions r0 (mm)
-
Inner Clearance Preload Symbol
C3
Dimensions f (mm)
-
Dimensions b (mm)
-
Dimention D2 (phi mm)
-
Dimention D1 (phimm)
-
Dimensions a (mm)
-
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Standard rated load Cr (kN) Weight (g) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Standard rated load Cr (kN) Weight (g) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 22 7 32 4000 17 2470 22000 6804 0.3 30 22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6804ZZC3 38371532 6.99 SGD
Shipped after 2018-01-25
35 37 7 47 4900 27 4100 14000 6807 0.3 45 37 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6807ZZC3 38371593 14.99 SGD
Shipped after 2018-01-29
12 14 5 21 1920 6 1040 32000 6801 0.3 19 14   1pc 1 6801ZZC3 38371471 8.99 SGD
Shipped after 2018-01-29
15 17 5 24 2070 7 1260 28000 6802 0.3 22 17   1pc 1 6802ZZC3 38371496 9.99 SGD
Shipped after 2018-01-29
40 42 7 52 6350 31 5550 12000 6808 0.3 50 42 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6808ZZC3 38371611 16.99 SGD
Shipped after 2018-01-29
65 69 10 85 11900 128 12100 7500 6813 0.6 81 69 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6813ZZC3 38371697 34.99 SGD
Shipped after 2018-01-29
80 84.5 10 100 12700 151 14500 6000 6816 0.6 96 84 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6816ZZC3 38371742 52.99 SGD
Shipped after 2018-01-29
85 90.5 13 110 18700 263 20000 5600 6817 1 105 90 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6817ZZC3 38371767 62.99 SGD
Shipped after 2018-01-29
95 101.5 13 120 19300 297 22000 5000 6819 1 115 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6819ZZC3 38371794 84.99 SGD
Shipped after 2018-01-29
100 105.5 13 125 19600 310 23000 4800 6820 1 120 105 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6820ZZC3 38371812 93.99 SGD
Shipped after 2018-01-29
10 12 5 19 1720 5 840 34000 6800 0.3 17 12   1pc 1 6800ZZC3 38371453 7.99 SGD
Shipped after 2018-03-13
17 19 5 26 2630 7 1570 26000 6803 0.3 24 19   1pc 1 6803ZZC3 38371514 9.99 SGD
Shipped after 2018-01-29
55 59 9 72 8800 81 8500 8500 6811 0.3 70 57 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6811ZZC3 38371663 -
N/A
[x]
75 79.5 10 95 12500 149 13900 6300 6815 0.6 91 79 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6815ZZC3 38371724 43.99 SGD
Shipped after 2018-01-29
30 32 7 42 4700 24 3650 15000 6806 0.3 40 32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6806ZZC3 38371575 12.99 SGD
Shipped after 2018-01-29
45 47.5 7 58 6600 38 6150 11000 6809 0.3 56 47 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6809ZZC3 38371636 19.99 SGD
Shipped after 2018-01-29
25 27 7 37 4500 21 3150 18000 6805 0.3 35 27 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6805ZZC3 38371557 10.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products