Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Single row deep groove ball bearings 6800 series DD

Mounting Dimensions (Maximum Cx)(mm)
-
Mounting Dimensions (Minimum Dx)(mm)
-
JIS Grade
0
Dimensions rN (mm)
-
Dimensions r0 (mm)
-
Dimensions f (mm)
-
Dimensions b (mm)
-
Dimention D2 (phi mm)
-
Dimention D1 (phimm)
-
Dimensions a (mm)
-
...see all>
Product Options
ADD TO CART
Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Standard rated load Cr (kN) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Standard rated load Cr (kN) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3650 9000 6806 0.3 40 32 30 32 7 42 4700 24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6806DD 38371995 13.99 SGD
Shipped after 2018-05-30
6150 6000 6809 0.3 56 47 45 47.5 7 58 6600 38 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6809DD 38372022 24.99 SGD
Shipped after 2018-05-30
4100 7500 6807 0.3 45 37 35 37 7 47 4900 27 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6807DD 38372004 15.99 SGD
Shipped after 2018-05-30
10900 4500 6812 0.3 76 62 60 64 10 78 11500 103 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6812DD 38372056 31.99 SGD
Shipped after 2018-05-30
12700 3800 6814 0.6 86 74 70 74.5 10 90 12100 134 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6814DD 38372074 42.99 SGD
Shipped after 2018-05-30
5550 6700 6808 0.3 50 42 40 42 7 52 6350 31 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6808DD 38372013 17.99 SGD
Shipped after 2018-05-30
12100 4000 6813 0.6 81 69 65 69 10 85 11900 128 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6813DD 38372065 38.99 SGD
Shipped after 2018-05-30
32500 2400 6822 1 135 115 110 117 16 140 28100 497 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6822DD 38372153 139.99 SGD
Shipped after 2018-06-05
35500 2200 6824 1 145 125 120 127 16 150 28900 537 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6824DD 38372162 199.99 SGD
Shipped after 2018-06-05
58500 1800 6830 1 183.5 156.5 150 160 20 190 47500 1150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6830DD 38372196 279.99 SGD
Shipped after 2018-06-05
6200 5300 6810 0.3 63 52 50 52.5 7 65 6400 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6810DD 38372031 24.99 SGD
Shipped after 2018-05-30
13900 3600 6815 0.6 91 79 75 79.5 10 95 12500 149 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6815DD 38372083 45.99 SGD
Shipped after 2018-05-30
14500 3400 6816 0.6 96 84 80 84.5 10 100 12700 151 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6816DD 38372092 59.99 SGD
Shipped after 2018-06-05
20000 3200 6817 1 105 90 85 90.5 13 110 18700 263 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6817DD 38372101 69.99 SGD
Shipped after 2018-06-05
21000 3000 6818 1 110 95 90 95.5 13 115 19000 276 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6818DD 38372117 80.99 SGD
Shipped after 2018-06-05
22000 2800 6819 1 115 100 95 101.5 13 120 19300 297 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6819DD 38372126 91.99 SGD
Shipped after 2018-06-05
23000 2800 6820 1 120 105 100 105.5 13 125 19600 310 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6820DD 38372135 99.99 SGD
Shipped after 2018-06-05
61000 1700 6832 1 193.5 166.5 160 170.5 20 200 48500 1230 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6832DD 38372205 409.99 SGD
Shipped after 2018-06-05
8500 4800 6811 0.3 70 57 55 59 9 72 8800 81 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6811DD 38372047 31.99 SGD
Shipped after 2018-05-30
23900 2600 6821 1 125 110 105 110.5 13 130 19800 324 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6821DD 38372144 129.99 SGD
Shipped after 2018-06-05
44000 2000 6826 1 158.5 136.5 130 138 18 165 37000 758 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6826DD 38372171 219.99 SGD
Shipped after 2018-06-05
48000 1900 6828 1 168.5 146.5 140 148.5 18 175 38500 832 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6828DD 38372187 259.99 SGD
Shipped after 2018-06-05
840 24000 6800 0.3 17 12 10 12 5 19 1720 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6800DD 38371907 9.99 SGD
Shipped after 2018-05-30
1040 20000 6801 0.3 19 14 12 14 5 21 1920 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6801DD 38371925 9.99 SGD
Shipped after 2018-05-30
1570 15000 6803 0.3 24 19 17 19 5 26 2630 7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6803DD 38371952 10.99 SGD
Shipped after 2018-05-30
1260 17000 6802 0.3 22 17 15 17 5 24 2070 7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6802DD 38371943 9.99 SGD
Shipped after 2018-05-30
2470 13000 6804 0.3 30 22 20 22 7 32 4000 17 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6804DD 38371977 10.99 SGD
Shipped after 2018-05-30
3150 10000 6805 0.3 35 27 25 27 7 37 4500 21 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6805DD 38371986 11.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products