Buy more than* S$200* and get FREE SHIPPING

Deep groove ball bearing 6800 series DD C3 clearance

Mounting Dimensions (Maximum Cx)(mm)
-
Mounting Dimensions (Minimum Dx)(mm)
-
JIS Grade
0
Dimensions rN (mm)
-
Dimensions r0 (mm)
-
Mounting Dimensions (Maximum ra)(mm)
0.3
Inner Clearance Preload Symbol
C3
Dimensions f (mm)
-
Dimensions b (mm)
-
Dimention D2 (phi mm)
-
Dimention D1 (phimm)
-
Dimensions a (mm)
-
Width B (mm)
5
...see all>
Product Options
ADD TO CART
Mounting Dimension (Maximum da) (mm) Outside Diameter D (phi mm) Weight (g) Standard rated load Cr (kN) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimension (Maximum da) (mm) Outside Diameter D (phi mm) Weight (g) Standard rated load Cr (kN) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 21 6 1920 1040 20000 6801 19 14 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6801DDC3 38371934 9.99 SGD
Shipped after 2018-05-30
19 26 7 2630 1570 15000 6803 24 19 17 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6803DDC3 38371961 11.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products