Buy more than* S$200* and get FREE SHIPPING

Deep groove ball bearing 6900 series DD

Mounting Dimensions (Maximum Cx)(mm)
-
Mounting Dimensions (Minimum Dx)(mm)
-
JIS Grade
0
Dimensions rN (mm)
-
Dimensions r0 (mm)
-
Dimensions f (mm)
-
Dimensions b (mm)
-
Dimention D2 (phi mm)
-
Dimention D1 (phimm)
-
Dimensions a (mm)
-
...see all>
Product Options
ADD TO CART
Standard rated load Cr (kN) Weight (g) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard rated load Cr (kN) Weight (g) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2700 9 1270 22000 6900 0.3 20 12 10 12.5 6 22   1pc 1 6900DD 38373867 5.99 SGD
Shipped after 2018-05-24
19400 192 16300 4300 6912 1 80 65 60 66 13 85 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6912DD 38374095 26.99 SGD
Shipped after 2018-05-24
33500 601 33500 2800 6919 1 123.5 101.5 95 103.5 18 130 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6919DD 38374156 76.99 SGD
Shipped after 2018-05-30
2890 10 1460 20000 6901 0.3 22 14 12 14.5 6 24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6901DD 38373885 8.99 SGD
Shipped after 2018-05-24
43000 828 42000 2600 6920 1 133.5 106.5 100 111 20 140 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6920DD 38374165 85.99 SGD
Shipped after 2018-05-30
16000 189 13300 4500 6911 1 75 60 55 61.5 13 80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6911DD 38374086 23.99 SGD
Shipped after 2018-05-24
17400 218 16100 4000 6913 1 85 70 65 71.5 13 90 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6913DD 38374104 30.99 SGD
Shipped after 2018-05-24
23700 349 21200 3600 6914 1 95 75 70 77.5 16 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6914DD 38374113 34.99 SGD
Shipped after 2018-05-24
10600 75 7250 7500 6907 0.6 51 39 35 39 10 55 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6907DD 38374007 12.99 SGD
Shipped after 2018-05-24
13700 112 10000 6300 6908 0.6 58 44 40 46 12 62 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6908DD 38374025 13.99 SGD
Shipped after 2018-05-24
14100 126 10900 5600 6909 0.6 64 49 45 50 12 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6909DD 38374043 16.99 SGD
Shipped after 2018-05-24
25000 391 24000 3200 6916 1 105 85 80 87.5 16 110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6916DD 38374131 49.99 SGD
Shipped after 2018-05-24
43500 893 44500 2400 6922 1 143.5 116.5 110 121 20 150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6922DD 38374174 129.99 SGD
Shipped after 2018-05-30
4350 15 2260 17000 6902 0.3 26 17 15 17 7 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6902DD 38373903 8.99 SGD
Shipped after 2018-05-24
4600 17 2550 15000 6903 0.3 28 19 17 19.5 7 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6903DD 38373921 9.99 SGD
Shipped after 2018-05-24
6400 37 3700 12000 6904 0.3 35 22 20 24 9 37 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6904DD 38373946 8.99 SGD
Shipped after 2018-05-24
7050 42 4550 10000 6905 0.3 40 27 25 28.5 9 42 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6905DD 38373964 9.99 SGD
Shipped after 2018-05-24
7250 52 5000 8500 6906 0.3 45 32 30 34 9 47 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6906DD 38373982 11.99 SGD
Shipped after 2018-05-24
14500 135 11700 5300 6910 0.6 68 54 50 55 12 72 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6910DD 38374061 19.99 SGD
Shipped after 2018-05-24
24400 364 22600 3400 6915 1 100 80 75 82 16 105 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6915DD 38374122 40.99 SGD
Shipped after 2018-05-24
33000 585 31500 2800 6918 1 118.5 96.5 90 98.5 18 125 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6918DD 38374147 65.99 SGD
Shipped after 2018-05-24
ADD TO CART

Related Products