Buy more than* S$200* and get FREE SHIPPING

High-performance anti-vibration pad KHS type

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension (mm)
12tx240x480
...see all>
Product Options
ADD TO CART
Support Surface Pressure (N/mm<sup>2</sup>) Rubber Hardness Allowable Surface Pressure (N/mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Support Surface Pressure (N/mm<sup>2</sup>) Rubber Hardness Allowable Surface Pressure (N/mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.15-0.6 (JIS)60 1 1pc 1 KHS-60 38746294 67.99 SGD
In stock
0.2-0.7 (JIS)90 1.5 1pc 1 KHS-90 38746303 89.99 SGD
In stock
0.1-0.4 (JIS)40 0.5 1pc 1 KHS-40 38746285 67.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Hobby drilling
5
From Japan
On 2017-12-13 15:09:02
The size of the ideal mat is very easy to handle with good workability.
This review is about item#38746294.
Place under the impact of mechanical shock
5
From Japan
On 2017-04-09 19:53:44
Although prices are stretched, things are good so they are firm and durable. I thought that it was user-friendly if there was a little longer.
This review is about item#38746285.
Assistance of stimmfuture
5
From Japan
On 2016-03-12 15:09:17
As the reflected sound changes due to vibration, a high-performance anti-vibration material with different hardness is effective. I appreciate it if I can order the shape.
This review is about item#38746303.

Related Products