Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED light,Hybrid rechargeable battery type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Time
For about 30 hours full charge: strength: about 4 hours / weak
Rated Input
DC5V up to 6V
Input Output Terminal
USB micro B-type input / output terminal
Charging Time (hours)
About 8
Rated Output
DC5V 400mA
Dimensions (Width W x Depth D x Height H) (mm)
154x63x130
Power
Built-in rechargeable battery (nickel-metal hydride battery) / USB charging and solar panel charging
Operating Temperature Range (deg C)
-10 - +50
Weight (g)
305
Accessories
(Au, FOMA / Softbank 3G use), manual (with warranty), storage bag, USB cord (USB micro B-type plug), USB adapter (USB A-type plug), charging connector charge connector
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-L001 44517471 -
Discontinued
[x]
ADD TO CART