Buy more than* S$200* and get FREE SHIPPING

BP12-E meter reading window

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (frame)
AES
Dimensions N (mm)
100
Dimensions M (mm)
100
Plate Thickness (mm)
3
Dimensions C (mm)
126
Dimensions B (mm)
138
Dimensions D (mm)
126
Dimensions A (mm)
138
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 BP12-11EPA-Z 17067898 22.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products