Buy more than* S$200* and get FREE SHIPPING

Anticorrosion Tape

Adhesive Force (N/25mm)
34 or more
Tensile Strength (N/25mm)
39 or more
Elongation (%)
400 or more
Tape Thickness (mm)
0.4
Tape Length (m)
10
Base Material
Polyethylene base material butyl rubber adhesive layer
Tape Width (mm)
50
Color
Light blue
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 K-450 44670604 10.01 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products