Buy more than* S$200* and get FREE SHIPPING

NE circuit breaker (agreement type) E Series C type surface-shaped

2.33 (3)
...see all>
Product Options
ADD TO CART
Adaptable Electric Motor (kW) Frame (AF) Compatible Crimp Terminal Number of Poles / Element Number Dimensions C (mm) Dimensions B (mm) Rated Current (A) Dimensions D (mm) Rated Insulation Voltage (V) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adaptable Electric Motor (kW) Frame (AF) Compatible Crimp Terminal Number of Poles / Element Number Dimensions C (mm) Dimensions B (mm) Rated Current (A) Dimensions D (mm) Rated Insulation Voltage (V) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50 R2-5-CB22-5S 2P2E 60 98 5 78 AC500 50 1pc 1 NE52C2P5A 45167866 29.51 SGD
In stock
0.75 50 R2-5-CB22-5S 2P2E 60 98 15 78 AC500 50 1pc 1 NE52C2P15A 45167796 29.51 SGD
In stock
- 50 R2-5-CB22-5S 2P2E 60 98 30 78 AC500 50 1pc 1 NE52C2P30A 45167814 29.15 SGD
In stock
- 50 R2-5-CB22-5S 2P2E 60 98 40 78 AC500 50 1pc 1 NE52C2P40A 45167841 45.96 SGD
Shipped after 2017-12-25
0.4 50 R2-5-CB22-5S 3P3E 60 98 2.6 78 AC500 75 1pc 1 NE53C3P2.6A 45167893 41.11 SGD
In stock
1.5 50 R2-5-CB22-5S 3P3E 60 98 7.4 78 AC500 75 1pc 1 NE53C3P7.4A 45167963 41.11 SGD
Shipped after 2017-12-25
0.4 50 R2-5-CB22-5S 2P2E 60 98 10 78 AC500 50 1pc 1 NE52C2P10A 45167787 29.51 SGD
In stock
- 50 R2-5-CB22-5S 2P2E 60 98 20 78 AC500 50 1pc 1 NE52C2P20A 45167805 29.51 SGD
In stock
5.5 50 R2-5-CB22-5S 3P3E 60 98 25 78 AC500 75 1pc 1 NE53C3P25A 45167902 41.11 SGD
In stock
7.5 50 R2-5-CB22-5S 3P3E 60 98 32 78 AC500 75 1pc 1 NE53C3P32A 45167911 41.11 SGD
In stock
- 50 R2-5-CB22-5S 2P2E 60 98 50 78 AC500 50 1pc 1 NE52C2P50A 45167857 45.96 SGD
In stock
1 50 R2-5-CB22-5S 3P3E 60 98 5.5 78 AC500 75 1pc 1 NE53C3P5.5A 45167945 41.11 SGD
In stock
- 60 R2-6-CB22-6S 2P2E 60 98 60 78 AC250 50 1pc 1 NE62C2P60A 45167981 46.34 SGD
Shipped after 2017-12-25
0.2, 0.2 50, 50 R2-5-CB22-5S, R2-5-CB22-5S 3P3E, 3P3E 60, 60 98, 98 1.4, 1.4 78, 78 AC500, AC500 75, 75 1pc 1 NE53C3P1.4A 45167875 42.70 SGD
Shipped after 2017-12-25
0.75, 0.75 50, 50 R2-5-CB22-5S, R2-5-CB22-5S 3P3E, 3P3E 60, 60 98, 98 4.2, 4.2 78, 78 AC500, AC500 75, 75 1pc 1 NE53C3P4.2A 45167927 42.70 SGD
Shipped after 2017-12-25
-, - 50, 50 R2-5-CB22-5S, R2-5-CB22-5S 3P3E, 3P3E 60, 60 98, 98 5, 5 78, 78 AC500, AC500 75, 75 1pc 1 NE53C3P5A 45167954 41.11 SGD
In stock
-, - 50, 50 R2-5-CB22-5S, R2-5-CB22-5S 2P2E, 2P2E 60, 60 98, 98 32, 32 78, 78 AC500, AC500 50, 50 1pc 1 NE52C2P32A 45167823 31.77 SGD
Shipped after 2017-12-21
3.7, 3.7 50, 50 R2-5-CB22-5S, R2-5-CB22-5S 3P3E, 3P3E 60, 60 98, 98 16, 16 78, 78 AC500, AC500 75, 75 1pc 1 NE53C3P16A 45167884 40.32 SGD
Shipped after 2017-12-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Used for welding machine
5
From Japan
On 2015-04-20 18:35:40
I exchanged for capacity up This is OK
This review is about item#45167814.
Electrical construction
1
From Japan
On 2014-11-25 18:48:34
I also bought the two phases by mistake because the reference image was three phases. . . . . It is an image attention.
This review is about item#45167805.
Addition of branch circuit
1
From Japan
On 2013-08-10 03:54:05
The representative image was 3P so purchase by mistake. Ideal to be able to return.
This review is about item#45167805.

Related Products