Buy more than* S$200* and get FREE SHIPPING

CS rain jacket

4.00 (3)
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Water Pressure Resistance (mm) Adjustable Waist Circumference (cm) Compatible Height (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Water Pressure Resistance (mm) Adjustable Waist Circumference (cm) Compatible Height (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
96-104 8000 84-92 170-180 L 1pc 1 #6502-RJ 45498993 -
Discontinued
[x]
- - - - - 1pc 1 #6502-RJ 45498984 40.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle commuting
5
From Japan
On 2016-07-20 08:06:55
Is good. It was a product as expected.
This review is about item#45499011.
Bicycle commuting
3
From Japan
On 2014-09-15 11:20:16
It is impression that I used it from purchase to disposal (1 year and 2 months). I used it when riding bicycle commuting (round trip 30 minutes). I think that it is a very well-made product, looking at rain gear making, design, material, price, price, in total. What we want to improve is as follows. 1. I want you to make it a type that can adjust the hood with a string. · Because it is a type that closes the mouth with a zipper, it is stuffy when riding a bicycle. 2. Production control is not good at all · It is made in China without leaking into many, but there was a place where the details of the details were sweet. (1) After 3 months use the button at the bottom has taken one. (2) Sewing is bad · Water leakage occurred around the middle of both sleeves after 1 year use. There was a place where the sewing was loose (water leaked even in light rain), and the water leaked from there. Normally, because of such a place, life of Konba will not come, so I think that it is a matter of making.
This review is about item#45499002.
Outdoor light work, commuting
4
From Japan
On 2014-08-27 20:08:11
Work wear and bicycle / bicycle purchased as rain gear at commuting time. There is no problem with waterproofness and sewing. A little sleeve is short. Velcro straps are attached to the pockets, and I'm curious about getting caught. The extent of the hood, the squeeze is not attached, the wind hurts up and does not follow the movement of the head. Especially when riding a bicycle it will not be usable. There is no sense of quality in the fabric itself, but it seems to be raindrops at all, but at this price I think that the design is doing a good job so much. As a result, I would like you to devise another point of dissatisfaction with the manufacturer.
This review is about item#45498835.