Buy more than* S$200* and get FREE SHIPPING

Mist Separator AFM-A Series

5.00 (1)
Dimension P1
1/4/3/8
Output Oil Mist Density (mg/m3)
MAX1.0
Case Guard
None
Rated Filtration (micrometer)
0.3 (collection efficiency 99.9%)
Ambient Temperature and Water Temperature (Degree c)
-5 -60 (No freezing)
Rating Flow rate (l/min ANR)
450
Lower Operating Pressure (MPa)
0.05
Assured Withstand Pressure (MPa)
1.5
Dimension V(mm)
30
Dimension U(mm)
2.3
Dimension r (mm)
6.5
Dimension Q(mm)
23
Dimension G(mm)
50
Dimensions J (mm)
26.7
Fluid
Air
Dimensions N (mm)
40
Dimensions M (mm)
41
Drain Retention Capacity (cm3)
25
Material (case)
Polycarbonate
Dimension T (mm)
53
Dimensions C (mm)
14
Dimensions B (mm)
115.1
Dimensions E (mm)
30
Dimensions D (mm)
26.7
Dimension S (mm)
8
Dimensions A (mm)
53
Maximum Working Pressure (MPa)
1.0
Port Size
3/8
Body Size
30
Weight (kg)
0.19
Overall Length (mm)
129.1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AFM30-03B-A 45357934 47.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air suspension
5
From Japan
On 2014-06-30 15:14:43
We would like to lower a little more selling price because the product is good. (SMC products in general)
This review is about item#45357742.

Related Products

SMC

SMC