Buy more than* S$200* and get FREE SHIPPING

Bag sealer Ekotto

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tensile Strength (N/10mm)
42
Adhesive Power (N/10mm)
2.0
Tape Thickness (mm)
0.058
Tape Length (m)
100
Base Material
PET
Tape Width (mm)
9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(20roll) 1 HZ-E091004 45495125 139.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products