Buy more than* S$200* and get FREE SHIPPING

Lead Free Iron Stick Weight, 5/10g

4.40 (10)
Surface Processing
Chromate plating
Type
60g (10g x 4,5g x 4)
Thickness (mm)
3.8 (tape part included), 3.0 (not including tape part)
Width (mm)
20 x 133 (1 this), 20 x 22 (10g), 20 x 11 (5g)
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(60gx50PC)3Kg 1 FE0645HH 45495317 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Balance adjustment
4
From Japan
On 2016-09-29 18:50:45
I think that it is equivalent to other things that could be used without problems
This review is about item#45495317.
Balance adjustment at tire change
5
From Japan
On 2014-04-15 21:45:44
Easy to separate and easy to use
This review is about item#45495317.
balance
5
From Japan
On 2014-04-06 15:10:38
It is the second purchase. It is easy to cut, easy to peel off, it is used without problems.
This review is about item#45495317.
Wheel balance
5
From Japan
On 2014-02-11 14:05:12
Until now I used a thin type of lead, but I will switch to here from now on that it is good for the environment as usability does not change.
This review is about item#45495317.
Balance adjustment of aluminum wheels
4
From Japan
On 2014-02-06 17:52:39
It is easy to divide and cheap because 5 g · 10 g are alternating
This review is about item#45495317.
Wheel balance measurement
5
From Japan
On 2014-02-05 13:37:58
Among lead-free, the price is suppressed compared to the same amount of other companies' products. Since iron is becoming mainstream now, I think if there is sale of 100 units.
This review is about item#45495317.
Balance adjustment
4
From Japan
On 2014-01-17 18:46:09
I think that the price is also cheap and easy to use.
This review is about item#45495317.
Used for tire balance weight
3
From Japan
On 2014-01-15 12:34:19
The price was the cheapest, so I bought it. Because the delivery date was quite long, I ordered other products first and used it. Since it is a consumable item, I'd like to re-purchase if I can try it, but the other product (TIPTOP) seems to be better, as I saw it.
This review is about item#45495317.
Tire exchange
4
From Japan
On 2014-01-15 09:52:34
Originally, there was no inventory and was scheduled to be shipped around late October I ordered this product in late August, but the shipment delay notice came many times and lagged behind the delay, it was the beginning of the new year. There are many things, but I think that you should not put ones that the outlook of shipment is not complete on the web. It hinders business. After all, I bought other weights with a connection and palpated. The goods themselves are inexpensive and satisfied without a problem.
This review is about item#45495317.
When replacing a car tire
5
From Japan
On 2014-01-14 20:03:00
Things to worry after confirming the actual thing after purchase. . Does it look rusty? I guess it's iron and can not it be rusted? . . I feel uneasy now. . Although the actual thing looks like price, I am satisfied with the price and there is no particular problem in use so it is a wait - and - see.
This review is about item#45495317.

Related Products