Buy more than* S$200* and get FREE SHIPPING

Paint Roller Bucket

4.00 (1)
Dimensions (Length L x Width W x Height H) (mm)
250 x 215 x 125
Weight (g)
37
Material
PP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(30Sheet) 1 - 45517114 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Painting
4
From Japan
On 2015-10-28 18:28:46
Easy to use
This review is about item#45517114.

Related Products