Buy more than* S$200* and get FREE SHIPPING

Standard Dial Gauge (0.001mm・0.005mm type)

5.00 (1)
...see all>
Product Options
ADD TO CART
Stem Diameter (phi mm) Scale Specification Outer Frame Diameter (mm) Measuring Force (N) Scale Interval (mm) Measuring Range (mm) Type Overall Length (mm) Repeat Precision (micrometer) Specification Back Cover Specification Return Error (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stem Diameter (phi mm) Scale Specification Outer Frame Diameter (mm) Measuring Force (N) Scale Interval (mm) Measuring Range (mm) Type Overall Length (mm) Repeat Precision (micrometer) Specification Back Cover Specification Return Error (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8, 8 +/-0-100-100, +/-0-100-100 66.5, 66.5 1.5, 1.5 0.001, 0.001 2, 2 -, - 114, 114 0.5, 0.5 - -, - 3, 3 1pc 1 25 45521025 199.99 SGD
Shipped after 2018-01-30
8, 8 0-100-0, 0-100-0 55.7, 55.7 1.5, 1.5 0.001, 0.001 2, 2 - 102.6, 102.6 0.5, 0.5 - -, - 3, 3 1pc 1 25S 45521052 199.99 SGD
Shipped after 2018-01-30
8, 8 0-100-0, 0-100-0 55, 55 1.5, 1.5 0.001, 0.001 1, 1 - 104.5, 104.5 0.5, 0.5 - -, - 3, 3 1pc 1 5-SWF 45520991 139.99 SGD
Shipped after 2018-01-30
8, 8 0-100-0, 0-100-0 66, 66 1.5, 1.5 0.001, 0.001 5, 5 -, - 125, 125 1, 1 - -, - 4, 4 1pc 1 55 45521034 269.99 SGD
Shipped after 2018-01-30
8, 8 0-100-0, 0-100-0 55.7, 55.7 1.5, 1.5 0.001, 0.001 1, 1 - 102.6, 102.6 0.5, 0.5 - -, - 3, 3 1pc 1 5-DX 45521007 169.99 SGD
Shipped after 2018-01-30
8, 8 0-100-0, 0-100-0 55.7, 55.7 1.5, 1.5 0.001, 0.001 1, 1 -, - 101.5, 101.5 0.5, 0.5 - -, - 2, 2 1pc 1 5B-HG 45520973 169.99 SGD
Shipped after 2018-01-30
8, 8 0-100-0, 0-100-0 57, 57 1.5, 1.5 0.001, 0.001 5, 5 - 106.5, 106.5 1, 1 - -, - 4, 4 1pc 1 55-DX 45521043 269.99 SGD
Shipped after 2018-01-30
8, 8 +/-0-100-100, +/-0-100-100 40.8, 40.8 - 0.001, 0.001 1, 1 -, - 73.7, 73.7 5, 5 - - 4, 4 1pc 1 5S 45521016 289.99 SGD
Shipped after 2018-01-30
8 0-100-0 53 1.5 0.001 1 - 101.5 0.5 Shock proof, gauge head (X - 1) - 3 1pc(s) 1 5B 45520964 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to see Atari of centerless grinder controller
5
From Japan
On 2016-02-08 15:34:41
Although we are polishing outer diameter by polishing machine, conventional dial gauge prevents oil mistake and penetration as time passes, but it will prevent movement, but it will prevent by rubber cover preventing mist entry Easy to use. This time it is the second one, but since there was hope from the site side I think that it will be exchanged at any time from now on.
This review is about item#45520991.

Related Products