Buy more than* S$200* and get FREE SHIPPING

Caster 420 EU , 415 EU

Pipe Thickness (mm)
1.0-1.6, 1.0-1.6
Compatible Pipe Outer Diameter (inch)
1, 1
Compatible Pipe Outer Diameter (mm)
25.4, 25.4
Wheel Diameter D (phi mm)
75, 75
Mounting Pipe inner Diameter T (mm)
22-24, 22-24
Allowable Load (daN)
50, 50
Eccentricity E (mm)
29, 29
Shaft Length L (mm)
53, 53
Attachment Height H (mm)
95, 95
Turning Radius (mm)
68, 68
Wheel No.
499E-MC75, 499E-MC75
Wheel Width (mm)
20, 20
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 4153EU-MC75 46025551 29.04 SGD
Shipped after 2017-12-26
ADD TO CART

Related Products