Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

FA type iron wheels (sliding bearings)

Adaptable Bracket
T,TN,JM,KH, T,TN,JM,KH
Maximum Load (daN)
60, 60
Hub Width (mm)
31, 31
Shaft Diameter (phi mm)
10, 10
Wheel Width (mm)
27, 27
Weight (g)
390, 390
Wheel Diameter (phi mm)
50, 50
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 FA-50 46039436 13.99 SGD
In stock
ADD TO CART