Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nitflon Pipe Seal

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tensile Strength (MPa)
15
Elongation (%)
50
Operating Temperature Range (deg C)
-100-260
Length (m)
15
Thickness (mm)
0.1
Width (mm)
13
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 No.95JIS 46129711 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Water piping
5
From Japan
On 2017-05-30 16:16:02
It is not bad with hands. We used Hermesile S - 200 together with this product to prevent water leakage. I painted a helmet first, rolled a nitoflon on top of it, and then applied a helmet. Hermes are felt easier to paint with fingers directly. Effects are not leaked at all, durability is going to see a state for a while.
This review is about item#46129711.
Repair and maintenance of water supply, hydraulic piping, etc.
5
From Japan
On 2016-06-23 08:09:53
The tape is not too thick, it's just fine to wind it without being too thin.
This review is about item#46129711.

Related Products