Buy more than* S$200* and get FREE SHIPPING

Dip Timer H3FA

Electrical Life
(1800 times / h time AC250V, 3A, resistive load, a switching frequency) relay output / 100 000 times or more
External Connections
PCB terminal
Insulation Resistance
100Mohm or more (by DC500V mega)
Electrical Life
(1800 times / h time no load, a switching frequency) relay output / 10 million times or more
Recovery Time (ms)
10 or less
Switching Capacity (A)
Contact output / AC250V 3 (resistive load (cosphi = 1))
Ambient Temperature (Degree C)
Use: -10 - 55, Storage: -25 - 65 (with no freezing)
Dimensions (Vetical x Horizontal x Height) (mm)
17.75x36.9x19.5
Tolerable Voltage Fluctuation
110% - 85 of the rated supply voltage
Operating Mode
One-shot output, signal OFF-delay
Set Error
((20deg C, rated supply voltage to a percentage of full scale)) 30% 0 -
Minimum Adaptable Load
(P level, reference value) contact output / DC5V 10mA
Impact Resistance (Malfunction)
Four times each 100m / s 2 , 6 direction
Vibration Resistance (malfunction)
10 - 55Hz single amplitude 0.25mm 3 directions of the 10min
Operating Time Variation
+/-(percentage of full scale) 0.5%
Effect of Temperature
+/-The following (a percentage of full scale) 5%
Time Base Range
4
Recovery Time
10ms or less
Power Consumption (mW)
About 330
Ambient Humidity
35 to 85%
Impact Resistance
3 times each 1000m / s 2 , 6 direction
Vibration Resistance
10 - 55Hz single amplitude 0.375mm 3 each direction 1h
Voltage Influence
+/-The following (a percentage of full scale) 1%
Ambient Humidity (% RH)
Operating: 35 - 85
Setting Time
0.6s - 6s / 6s - 60s / 0.6min - 6min / 6min - 60min
Control Output
Relay 1a, 1b relay
Rated Power Voltage
DC24V ripple is less than 20%
Case Color
Munsell N1.5 (black)
Power Consumption
About 330mW
Withstand Voltage
AC1500V 50/60Hz 1 min between non-continuous contacts:: AC1000V 50/60Hz 1 min operation circuit between the control output
Rated Voltage (V)
DC24
Weight
About 15g
Weight (g)
About 15
Specification
Instantaneous operation / off delay. external return
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H3FA-BU-DC24 46628443 44.44 SGD
In stock
ADD TO CART

Related Products