Buy more than* S$200* and get FREE SHIPPING

Long Shaft Cut Off Tool

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Disk Dimension (inch)
3 (76.2mm) x hole diameter 3/8 (9.5mm)
No Load Rotation Speed (min-1[r.p.m])
20000, 20000
Weight (g)
670, 670
Overall Length (mm)
265, 265
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MPT11070 45556752 269.99 SGD
In stock
ADD TO CART