Buy more than* S$200* and get FREE SHIPPING

Small Rotary Encoder phi 25 Incremental Type

Caution
(Note 2): FX - MR3 - FX - MR6 spot diameter and center detection distance are values ​​for the combination amplifier FX - 500 / FX - 100 series. Applicable Inverter type FRN 0.1C1 -2 J ** contains alphabetic characters, and ** contains numbers. : S (Standard type), E (Built-in EMC filter type), **: 12 (RS485 communication compatible type), 21 (Built-in braking resistor type), None (standard type) It is only 200V and 3 phases 400V. Also, the brake resistor built-in type is 1.5 kW or more. * The drain pipe can be used for rigid PVC pipes or piping pipes (but with nuts) * For waste water G (PF) 1 1/2, G (PF) 2, bellows hose can be used (However, in the case of not using a nut) * Attachment of the plug (lid) can not prevent the leak completely from the structure. * Stopper plug (lid) is attached on the structure, it can not prevent water leak completely. Order over 3 links, odd link. For chains, please order over 3 links, odd links. Please order the chain with 3 links or more, odd link. For chain order, thank you for ordering with 3 links or more, odd link. Please purchase the joint link separately. Please order over 3 links, odd link. Please order over 3 links, odd link. Manufacturer part numbers: SFM - ST2010 and SFM - ST2034 are available for optional parts only. * Tilt warning OFF mode (Please do not work in the horizontal or vertical direction in this mode.) * Observe laser output using optical instruments such as magnifier, magnifying glass, microscope, telescope, binoculars, etc. Danger to eyes It may affect. * It may not be satisfied by the target object, the shape / nature of the surface and weather conditions. * Accuracy depends on manufacturer measurement conditions (This product is a simple distance meter, measurement result can not be used for public proof etc). * Due to raindrops, the distance to the target may not be measured properly. * BF25 can be installed only for XS320. Since it is fixed in the state rotated 90 degree from the normal position when fitting the existing tank lock, it does not fit. * When using it for electricity, periodic voluntary inspection is necessary. * This product can be separated from the cover and binding material with rivet removing machine" (F-RVT1).
Moment of Inertia (kg / m2)
1x10-7, 1x10-7
Duty Ratio
50+/-25%, 50+/-25%
Power Supply Voltage (V)
DC10.8-26.4, DC10.8-26.4
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 TRD-MX100B 45535427 119.99 SGD
Shipped after 2018-08-20
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 TRD-MX512B 45535463 119.99 SGD
Shipped after 2018-08-06
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 TRD-MX200B 45535436 119.99 SGD
Shipped after 2018-08-20
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 TRD-MX360B 45535445 119.99 SGD
Shipped after 2018-07-23
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 TRD-MX500B 45535454 119.99 SGD
Shipped after 2018-07-10
ADD TO CART

Related Products