Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Pipe Outside Diameter (phi mm) Weight (kg) Dimensions h (mm) Material Dimension g (phi mm) Dimensions f (mm) Dimensions C (phi mm) Nominal Diameter (A) Thickness t (mm) Number of Holes Outside Diameter D (phi mm) Nominal Diameter (B) Compatible Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Outside Diameter (phi mm) Weight (kg) Dimensions h (mm) Material Dimension g (phi mm) Dimensions f (mm) Dimensions C (phi mm) Nominal Diameter (A) Thickness t (mm) Number of Holes Outside Diameter D (phi mm) Nominal Diameter (B) Compatible Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
165.2, 165.2 10.1, 10.1 23, 23 SUS304, SUS304 212, 212 2, 2 240, 240 150, 150 22, 22 8, 8 280, 280 6, 6 JIS B2220,JIS B2238, JIS B2220,JIS B2238 1pc 1 BL-FF 150A 46759675 169.99 SGD
Shipped after 2018-04-27
267.4, 267.4 22.6, 22.6 25, 25 SUS304, SUS304 324, 324 2, 2 355, 355 250, 250 24, 24 12, 12 400, 400 10, 10 JIS B2220,JIS B2238, JIS B2220,JIS B2238 1pc 1 BL-FF 250A 46759693 409.99 SGD
Shipped after 2018-04-27
21.7, 21.7 0.60, 0.60 15, 15 SUS304, SUS304 51, 51 1, 1 70, 70 15, 15 12, 12 4, 4 95, 95 1/2, 1/2 JIS B2220,JIS B2238, JIS B2220,JIS B2238 1pc 1 BL-FF 15A 46759571 12.99 SGD
Shipped after 2018-04-27
42.7, 42.7 1.66, 1.66 19, 19 SUS304, SUS304 76, 76 2, 2 100, 100 32, 32 16, 16 4, 4 135, 135 1/1/4, 1/1/4 JIS B2220,JIS B2238, JIS B2220,JIS B2238 1pc 1 BL-FF 32A 46759605 42.99 SGD
Shipped after 2018-04-27
76.3, 76.3 3.24, 3.24 19, 19 SUS304, SUS304 116, 116 2, 2 140, 140 65, 65 18, 18 4, 4 175, 175 2/1/2, 2/1/2 JIS B2220,JIS B2238, JIS B2220,JIS B2238 1pc 1 BL-FF 65A 46759632 62.99 SGD
Shipped after 2018-04-27
60.5, 60.5 2.23, 2.23 19, 19 SUS304, SUS304 96, 96 2, 2 120, 120 50, 50 16, 16 4, 4 155, 155 2, 2 JIS B2220,JIS B2238, JIS B2220,JIS B2238 1pc 1 BL-FF 50A 46759623 48.99 SGD
In stock
27.2, 27.2 0.79, 0.79 15, 15 SUS304, SUS304 56, 56 1, 1 75, 75 20, 20 14, 14 4, 4 100, 100 3/4, 3/4 JIS B2220,JIS B2238, JIS B2220,JIS B2238 1pc 1 BL-FF 20A 46759587 14.99 SGD
Shipped after 2018-04-27
34.0, 34.0 1.22, 1.22 19, 19 SUS304, SUS304 67, 67 1, 1 90, 90 25, 25 14, 14 4, 4 125, 125 1, 1 JIS B2220,JIS B2238, JIS B2220,JIS B2238 1pc 1 BL-FF 25A 46759596 21.99 SGD
Shipped after 2018-04-27
139.8, 139.8 7.18, 7.18 23, 23 SUS304, SUS304 182, 182 2, 2 210, 210 125, 125 20, 20 8, 8 250, 250 5, 5 JIS B2220,JIS B2238, JIS B2220,JIS B2238 1pc 1 BL-FF 125A 46759666 139.99 SGD
Shipped after 2018-04-27
216.3, 216.3 13.9, 13.9 23, 23 SUS304, SUS304 262, 262 2, 2 290, 290 200, 200 22, 22 12, 12 330, 330 8, 8 JIS B2220,JIS B2238, JIS B2220,JIS B2238 1pc 1 BL-FF 200A 46759684 219.99 SGD
Shipped after 2018-04-27
48.6 1.79 19 - 81 2 105 40 16 4 140 1/1/2 JIS B2220,JIS B2238 1pc 1 BL-FF 40A 46759614 32.99 SGD
In stock
89.1 3.48 19 - 126 2 150 80 18 8 185 3 JIS B2220,JIS B2238 1pc 1 BL-FF 80A 46759641 67.99 SGD
Shipped after 2018-04-26
114.3 4.57 19 - 151 2 175 100 18 8 210 4 JIS B2220,JIS B2238 1pc 1 BL-FF 100A 46759657 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2017-05-05 09:39:42
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#46759614.