Buy more than* S$200* and get FREE SHIPPING

External bottle with hole stopper (round shape)

4.00 (3)
Color (Cap)
White
Materials (cap)
PE
Bore Diameter (phi mm)
16.3
Material (Body)
PP
...see all>
Product Options
ADD TO CART
Color (Body) Cylinder Diameter x Height (phi mm x mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Cylinder Diameter x Height (phi mm x mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Semitransparent 41x80 60 1box(10pc) 1 white/60cc 46750776 7.99 SGD
Shipped after 2018-06-05
Translucent brown 33x76 30 1box(10pc) 1 brown/30cc 46750803 6.99 SGD
Shipped after 2018-06-05
Semitransparent 33x76 30 1box(10pc) 1 white/30cc 46750767 6.99 SGD
Shipped after 2018-05-28
Translucent brown 46x100 100 1box(10pc) 1 brown/100cc 46750821 8.99 SGD
Shipped after 2018-06-05
Semitransparent 77x168 500 1box(10pc) 1 white/500cc 46750794 19.99 SGD
Shipped after 2018-06-01
Translucent brown 77x168 500 1box(10pc) 1 brown/500cc 46750837 19.99 SGD
Shipped after 2018-06-01
Semitransparent 46x100 100 1box(10pc) 1 white/100cc 46750785 9.99 SGD
Shipped after 2018-05-28
Translucent brown 41x80 60 1box(10pc) 1 brown/60cc 46750812 8.99 SGD
Shipped after 2018-06-05
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Face lotion
4
From Japan
On 2017-10-20 14:45:39
Since it is a consumable item, I purchase it on a regular basis. It is 500 sized with a hole stopper, and it is easy to sterilize it with ethanol for disinfection. Only this is found.
This review is about item#46750794.
Subdivision of topical medicine
3
From Japan
On 2017-03-13 15:18:25
I think that it is inexpensive to convert per one piece. Conversely, with a hole stopper, little disposable price bottles are found. I am happy that the range of choice will expand a little more in this genre.
This review is about item#46750785.
Use it as a container to give to the patient putting external medicine not to drink
5
From Japan
On 2015-11-05 14:57:33
It is better to collapse than conventional medication bottles and have a hole plug. The softness of the body is just right. Explanation of application It is still good if it is attached with a seal, but it is not attached. I am happy if it is a little cheaper.
This review is about item#46750821.