Buy more than* S$200* and get FREE SHIPPING

Call chime set

4.67 (6)
Volume (dB)
(Variable range) 50 over 75 / 1m
Radio Range (m)
Outdoor outlook up to 100, indoor outlook up to 50
Battery Life
Transmitter / about more than one year (10 times / the 1st operating transmission, 20 degC at the time), reception chime / 3 months or more (1 day / 10 times reception, 20 degC at the time)
Receivable Distance
Outdoor outlook maximum 100m, indoor outlook maximum 50m
Outer Dimensions (Width W x Height H x Depth D) (mm)
Transmitter / 46x74x23, reception chime / 63x96x33
Power
Transmitter / button battery CR2032x2 pieces (included for testing), reception chime / AA alkaline batteries x3 (sold separately), (external power input) DC5V, 200mA center (+)
Operating Temperature Range (deg C)
Transmitter / -20 over +45
Switching Method
Sound / light / sound and light
Type
(Sound) 16 types
Weight (g)
Transmitter / 39 (including battery), reception chime / 157 (including battery)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 X810 46752106 33.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Call home
4
From Japan
On 2017-01-24 14:04:31
It was wireless so it was easy to install. After that it is how much battery lasts.
This review is about item#46752106.
Call to warehouse
5
From Japan
On 2016-12-07 15:02:35
It is perfectly separated from the road by about 20 meters. However, since the side switch is small, I do not know unless you carefully check it.
This review is about item#46752106.
Replace the failed embedded chime
4
From Japan
On 2016-12-04 08:54:24
I can use the one of the USB HUB which the AC adapter does not use. I think that it is worth more than the price. The useless point is screws. When I saw the screw, I understood that this was a bad guy, but with my hand ones I jumped out of the handset holder and hit the handset, so I used to use it without it. As a result, the head of the screw was threaded. It is useless to open a prepared hole. Both of the threads were torn. Be sure to cut at another 2 mm, so it can not be pulled out, it jumps out and it does not have any good things. In addition to that, the driver's hurt is bad and you lick immediately, but it is trivial compared to being screwed.
This review is about item#46752106.
Instead of the slave door of the entrance door.
5
From Japan
On 2016-11-15 08:41:58
The corrupt handset on the second floor got broken, and genuine products purchased inexpensive this product as an alternative as it gets over 10,000 yen. Using the output of the current interphone (contact a), connected to the input of the push button of the calling timer set, it worked exactly. The chime side is both adapter and battery, it is possible to carry around, and it became very convenient becoming to understand visitors even in the garden. You can use it alone as it is.
This review is about item#46752106.
call
5
From Japan
On 2015-09-23 20:10:59
The sound also resonates well and it is very useful. I want you to make the push button more soft when you want greed.
This review is about item#46752106.
As a parental nursing care tool
5
From Japan
On 2013-11-19 08:18:16
It seems that it can not be used even if passed to the principal as it is because the first setting is troublesome. It is set here and is being used.
This review is about item#46752106.

Related Products