Buy more than* S$200* and get FREE SHIPPING

Call button & reception chime

5.00 (1)
Purpose
As a call bottom of visitor chime, nurse call, caregiving sites, restaurants, warehouse, etc.
Consumption Current
(Transmitter) during transmission 13mA / standby 5microA, (receiver) chime Operating / 3mA, standby / 1mA
Radio Range (m)
Outdoor outlook up to about 200, indoor outlook up to about 100
Sound Pressure Level (dB)
(Chime) 75 over 55 / 1m with OFF switch
Battery Life
Transmitter / about 1 year (used 10 times a day)
Receivable Distance
Outdoor outlook up to about 200m from the transmitter, indoor outlook up to about 100m
Outer Dimensions (Width W x Height H x Depth D) (mm)
Transmitter /70x72.5x27.5, receiver / 64x115x30 (not including protrusions)
Cord Length (m)
3, 3
Power
Transmitter / 9V square alkaline battery one (sold separately), receiver / AC100V, 50 / 60Hz
Weight (g)
Transmitter / 60 (without batteries), receiver / 280 (including code)
Set Contents
Call button (REV20), reception chime (REV300), reception chime stand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 REV320 46752255 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To contact the entrance and the room
5
From Japan
On 2016-10-18 19:07:20
I am satisfied very much It is satisfying because there were various sounds
This review is about item#46752255.

Related Products