Buy more than* S$200* and get FREE SHIPPING

Micro Q.D.C103 U5 tube exclusive barb type

Negative Pressure Performance (kPa)
-99.975, -99.975
Maximum Working Pressure (MPa)
1, 1
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension F (mm) Dimension L1 (mm) Dimensions D3 (mm) Weight (g) Dimensions L (mm) Double-sided Width (H)(mm) Compatible Tube Dimensions d2 (mm) Dimensions d1 (mm) Dimension L3 (mm) Dimension L2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension F (mm) Dimension L1 (mm) Dimensions D3 (mm) Weight (g) Dimensions L (mm) Double-sided Width (H)(mm) Compatible Tube Dimensions d2 (mm) Dimensions d1 (mm) Dimension L3 (mm) Dimension L2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5, 1.5 6.5, 6.5 9.0, 9.0 3.5, 3.5 1.0, 1.0 17.0, 17.0 - U5-4-4x2.5, U5-4-4x2.5 3.5, 3.5 6.0, 6.0 - -   1pc 1 103N-25H 47090486 8.99 SGD
In stock
3.0, 3.0 8.0, 8.0 27.5, 27.5 - 8.0, 8.0 - 9.0, 9.0 U5-4-6x4, U5-4-6x4 5.7, 5.7 9.5, 9.5 2.5, 2.5 8.0, 8.0 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 103C-40H 47090477 159.99 SGD
Shipped after 2018-06-29
1.5, 1.5 6.5, 6.5 26.0, 26.0 - 7.5, 7.5 - 9.0, 9.0 U5-4-4x2.5, U5-4-4x2.5 3.5, 3.5 9.5, 9.5 2.5, 2.5 8.0, 8.0   1pc 1 103C-25H 47090461 15.99 SGD
Shipped after 2018-06-29
3.0, 3.0 8.0, 8.0 9.0, 9.0 3.5, 3.5 1.5, 1.5 18.5, 18.5 - U5-4-6x4, U5-4-6x4 5.7, 5.7 6.0, 6.0 - -   1pc 1 103N-40H 47090495 5.99 SGD
In stock
ADD TO CART

Related Products