Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small drill grinding machine

Thinning Shape of Drills
X thinning
Motor Output (W)
65, 65
Grinding Wheel
CBN#170, CBN#170
Dimensions (Width W x Depth D x Height H) (mm)
225x218x212, 225x218x212
Drill Diameter (phi mm)
2.0-13.0, 2.0-13.0
Point Angle (Degree)
90-140, 90-140
Power
AC100V,50/60Hz, AC100V,50/60Hz
Revolution (min-1[r.p.m])
2850/3440, 2850/3440
Weight (kg)
11, 11
TRUSCO Part Number
481-5211
Accessories
Spring collet x12 pieces, collet holder set x1 set, Allen wrench 4mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-KEN13 47321154 1,619.99 SGD
In stock
ADD TO CART

Related Products